モーター制御・インバータ・電磁開閉器 :「EPE」の検索結果
モーション/ドライブとは電気機器におけるモーションを制御するためのコントローラーやインバーター、サーボモーターなどを指します。モーターはもちろん、モーターの回転速度を制御するインバーター、ケーブルなどの周辺機器までさまざま。ファンやポンプなどの制御に欠かせないアイテムであり、工場をはじめとした幅広い作業現場で使用されています。屋内向きや結露に対応していないタイプもあり、使用する場所に適した商品を選ぶことが大切です。
関連キーワード
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471
アズワン品番65-7273-69
1個
¥659,800
税込¥725,780
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462
アズワン品番65-7272-78
1個
¥139,800
税込¥153,780
7日以内出荷
『制御機器』には他にこんなカテゴリがあります
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。