6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
KM-N2電力モニタ。オムロンのKM-N2シリーズ電力モニタの業務用製品です。この電力モニタは、簡単な設置と簡単のシステム構築であらゆる種類の電力測定が可能です。KM-N2は、コンパクトながらも複数回路に対応し、1台に最大で4つの回路を接続できます。この電力モニタは、制御盤や配電盤に取り付けることができます。どのモデルも高い信頼性と優れた品質を誇ります。1台で設計、設置、配線、及び試運転問題を解決 IEC 62053-22精度クラス0.5S 配線の簡単なプッシュインPlusテクノロジー 誤配線時の自動LED / 音響アラーム 大型で読みやすい白色LCD DINレール取り付け 双方向電力測定
仕様●許容電流値:6 A●モータ保護コンポーネント:電源モニタ●電源電圧:100 → 277 V ac (L-N), 173 → 480 V ac (L-L)●入力数:4●センシングタイプ:変流器●全長:90mm●全体の幅:90mm●全体的な深さ:65mm●動作温度 Min:-25℃●動作温度 Max:+55℃●コード番号:125-0866 アズワン品番65-7348-70
1個
39,980 税込43,978
7日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444 アズワン品番65-7275-77
1個
239,800 税込263,780
7日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434 アズワン品番65-7274-62
1個
379,800 税込417,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462 アズワン品番65-7272-78
1個
139,800 税込153,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471 アズワン品番65-7273-69
1個
659,800 税込725,780
7日以内出荷

The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494 アズワン品番65-7272-80
1個
419,800 税込461,780
7日以内出荷