3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Clamping flange LED status display PROFINET IO Maximum resistant against magnetic fields
仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Flange connector M12●コード番号:188-3523 アズワン品番65-7350-47
1個
149,800 税込164,780
欠品中

Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Blind hollow shaft LED status display PROFINET IO Maximum resistant against magnetic fields
仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:中空●軸径:12mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Blind Hollow Shaft Flange●接続タイプ:Flange connector M12 アズワン品番65-7353-40
1個
159,800 税込175,780
7日以内出荷

Encoder single- or multi turn / SSI Precise magnetic sensing Resolution max。32 bit (14 bit ST, 18 bit MT) Angular accuracy up to ±0.15° Additional incremental signals High protection High resistance to shock and vibrations
仕様●エンコーダー技術:磁気式●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT 12 bit, ST 13 bit●IP保護等級:IP67●インターフェイス:SSI (グレー)●全体の幅:58mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Cable output 2 m●コード番号:188-3534 アズワン品番65-7352-17
1個
129,800 税込142,780
欠品中

『エンコーダ』には他にこんなカテゴリがあります

おすすめ人気ランキング