仕様残留抵抗値:0.5% max.質量(g)16抵抗(kΩ)100定格電力(W)2シャフト×長さL(Φmm×mm)6×21耐熱性端子部はんだ:350℃±10℃ 5second強度(Nm)回転止:3.9 × 10-1(4kgf-cm) max.回転数3600° 10回転絶縁耐圧AC1000V for 1 minute最大使用電圧(V)DC250ナット締付トルク(N・m)7.8 × 10-1(8kgf-cm) max.絶縁抵抗DC500V 1000MΩmin.RoHS指令(10物質対応)対応抵抗値許容差(%)±5電気的回転角度(°)3600摺動ノイズ(等価ノイズ抵抗)(Ω)100(max)動作温度範囲(℃)-55~125温度係数(ppm/℃)100ppm max.回転トルク(N・m)9.8 × 10-3(100gf-cm) max.