デジタルコードスイッチ(30°)東京測定器材当日出荷から6日以内出荷
仕様スイッチ形式使用温度範囲(℃)-20~70(氷結しないこと)接点Free接点耐熱性回転トルク:0.1~0.2N・m、接触抵抗:100mΩ以下温度70±2℃・時間16時間強度(Nm)ストッパ:3絶縁抵抗(MΩ)500以上(DC250V1分間印加後、端子-端子間)、5000以上(DC500V1分間印加後、端子-アース間)接触抵抗(mΩ)100以下(初期値で導体抵抗を含む)[DC5V1A電圧降下法、1kHz±200Hz電圧20mV電流50mA以下]取付け方法中心ナット止め(防水形)シャフト形状丸形シャフト長さ(mm)16保存温度範囲(℃)-40~70(氷結しないこと)耐湿性接触抵抗:100mΩ以下、絶縁抵抗DC250V1分間印加後:50MΩ以上、耐電圧AC500V1分間:異常がないこと温度40±2℃・相対湿度90~95%・時間48時間(定常状態)ポジション設定:0~11定格抵抗負荷電流(A)AC:5V 0.5/35V 0.05、DC:5V 0.25A/25V 0.05A(抵抗負荷)耐寒性回転トルク:0.1~0.2N・m、接触抵抗:100mΩ以下温度-20±3℃・時間16時間耐久性[動作]回転トルク:初期値に対し10~-30%、抵触抵抗:150mΩ以下、絶縁抵抗 DC250V1分間印加後:50MΩ以上、耐電圧AC250V1分間:異常がないこと、以上無負荷にて1~1.2πrad/sの角速度で往復50000回ナット締付トルク(N・m)強度:2以下関連資料30°切換用接点変更手順耐振性外観及び構造に異常がないこと(掃引の割合10~55~10Hz/分)、電気的性能項目1を満足すること(全振幅1.5mmxyz方向に各2時間)防水性水深:2m、時間:2h(パネル取付防水、但し軸の回転は行わない)耐電圧(V/min)異常がないこと(DC250印加後、端子-端子間)、異常がないこと(DC1500印加後、端子-アース間)端子強度(N)3(任意の一方向の先端に静荷重をかける)ステップ角度30°回転トルク(N・m)0.1~0.2
キルスイッチFUNCTION税込¥1,978¥1,798