定格電圧(V)AC125、250、DC8、14、30、115、230使用温度範囲(℃)-10~+70(ただし、氷結しない場合)保護構造IP67(IEC60529、JIS C 0920)端子形状M3歯付き座金付きバインド小ねじ耐電圧(接点間)AC1000V 50/60Hz 1min リーク電流1mA定格周波数(Hz)45~65およびd.c.準拠規格NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1使用湿度範囲98%RH以下絶縁抵抗(MΩ)(同極端子間)100以上(各端子と非充電金属部間)100以上許容操作頻度120回/min以下接触形式C(単極双投SPDT)汚染度(使用環境)汚染度3(EN60947-5-1)耐衝撃(m/s2)300(接点開離が1ms以下(NECA C 4508))耐振動複振幅1.5mm、連続2時間(NECA C 4508)定格通電電流(A)(lth)5(温度上昇値は60℃以下)電気的寿命(定格負荷)200万回以上(AC125V-1A)30万回以上(AC250V-5A、DC48V-2A、DC30V-5A)抵触抵抗(初期値)銀接点:50以下(DC6~8V 通電電流1Aの電圧降下法で測定)ケーブルの導体抵抗:25.1mΩ/m