ストローク0.080 inches maxボタン色黄ケース色黑材質(ケース)熱可塑性プラスチック保護等級IP68S and IP69K使用周囲温度(℃)-40~85ケース構造Threaded Case、Std. Finish材質(端子)真鍮、金メッキ誘導負荷(A)2(28VDC)スイッチ動作Standard Snap-Actionロジック供給電流(mA)10/5VDC回路2機械的寿命1250000RoHS指令(10物質対応)対応材質(ボタン)熱可塑性プラスチック周期25000「抵抗負荷:4A(28VDC)」、25000「抵抗負荷:1A(115VAC、60Hz)」、25000「誘導負荷:1A(28VDC)」作動力1.7 lbs. +/- 0.5 lb.絶縁耐圧(V)1050rmsターミナルタイプSolderベゼル色黑ボタン仕様Flush Dome抵抗負荷(A)4(28VDC)、1(115VAC、60Hz)