絞り込み
ブランド
  • シュナイダーエレクトリック
  • 富士電機(40)
  • SIEMENS(28)
  • ARCOLECTRIC(24)
  • EAO(20)
  • IDEC(和泉電気)(17)
  • omron(オムロン)(16)
  • RS PRO(8)
  • エスコ(5)
  • NKKスイッチズ(旧:日本開閉器)(5)
  • BULGIN(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
  • ELPA(1)
  • ミヤマ電器(1)
  • SPARKFUN(1)
  • ニデックコンポーネンツ(旧:日本電産コパル電子)(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(2)
  • 10,000-50,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

押しボタンスイッチ :「3mm」の検索結果

シュナイダーエレクトリック カテゴリ別おすすめシュナイダー製品 詳しくはこちら
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
ZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ スプリングリターン シュナイダーエレクトリックZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ スプリングリターンシュナイダーエレクトリック
7,898税込8,688
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御パネル 。食品及び飲料、自動車、鉱業、水処理などの屋外用途などの過酷な環境に最適です 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港などフラッシュマウントブラックセレクタスイッチヘッドローレット加工ノブ 3 ポジションで左から中央に戻ります
仕様●シリーズ:ZB4●アクチュエータタイプ:セレクタスイッチ●カットアウト直径:30mm●ポジション数:3●スイッチ作動:スプリングリターン●投角:45°●コード番号:185-8998アズワン品番65-7813-88
ZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ スプリングリターン 右から中央 シュナイダーエレクトリックZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ スプリングリターン 右から中央シュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型緑色照光式セレクタスイッチヘッド、3 ポジション、右リターン(右→中)
仕様●シリーズ:ZB4●アクチュエータタイプ:セレクタスイッチ●カットアウト直径:30mm●ポジション数:3●スイッチ作動:スプリングリターン(右から中央)●投角:45°●コード番号:185-3840アズワン品番65-7829-32
押しボタンスイッチ