押しボタンスイッチ :「AIS」の検索結果

特価
本日8月9日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷