スイッチ用銘板 :「LED コード」の検索結果
特価
本日7月13日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239
アズワン品番65-7842-29
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241
アズワン品番65-7804-71
1個
¥10,980
税込¥12,078
7日以内出荷
。Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用
仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9530
アズワン品番65-7830-63
1個
¥20,980
税込¥23,078
7日以内出荷
Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用
仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9546
アズワン品番65-7830-67
1個
¥19,980
税込¥21,978
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238
アズワン品番65-7842-28
1個
¥9,998
税込¥10,998
7日以内出荷
『スイッチ』には他にこんなカテゴリがあります
操作用スイッチ・ブザー・表示灯 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。