ソリッドステート・リレー :「定電流」の検索結果
関連キーワード
RS Pro SD06 DINレールスリムSSR. RS ProのSD06シリーズソリッドステートリレーは、コンパクトなソリューションでありながら、性能や信頼性を犠牲にしていません。 幅11 mmのスリムなパッケージで、幅広い入力及び出力オプションを取り揃えています。. 特長と利点:. 最大負荷電流: 6 A AC及びDC負荷電圧定格 標準35 mm DINレールに取り付け可能 LED入力ステータスインジケータ AC又はDC制御
仕様最大電圧制御 = 280 V ac最大負荷電流 = 6 A取り付けタイプ = DINレール最大負荷電圧 = 280 V ac最小電圧制御 = 200 V ac電圧制御範囲 = 200 → 265 V rms接点構成 = SP定格電圧範囲 = 24 → 280V ac最小負荷電圧 = 24 V acターミナルタイプ = ねじ高さ = 87.6mm特殊機能 = LEDインジケータ℃
RoHS指令(10物質対応)対応
1個
¥4,798
税込¥5,278
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
『リレー』には他にこんなカテゴリがあります
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。