The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
接点構成4c定格電圧(V)AC24仕様コイル電圧 = 24V ac接点構成 = 4PDTスイッチング電流 = 6 Aターミナルタイプ = 簡易接続コイル抵抗 = 192 Ωアプリケーションタイプ = コンパクト長さ = 28mm奥行き = 22.5mm高さ = 35mm寸法 = 28 x 22.5 x 35mm最大スイッチング電源 AC = 1.5 kVAPTシリーズ、メカニカルインジケータ装備. カドミウム不使用のコンタクト LED及びメカニカルインジケータ 手動 / ロック可能なテスト機能 コンタクト材質: AgNi又は金めっき 機械的寿命: AC、2 x 10 7 、DC、3 x 10 7 又はDC、30 x 10Ω コイルとコンタクト間の絶縁: 2.5 kV ac 寸法: W 22.5 x D 28 x H 29 mm. 又はDC、30 x 10RoHS指令(10物質対応)対応