用途省配線・省工数機器モジュールモジュール混在可能、交換回数:50回適合電線(mm2)[フェルール端子未使用時]より線、単線:0.2~1.5(AWG24-16)・[フェルール端子使用時]より線、単線:0.08~0.75(AWG28-18)動作表示電源ON、出力ON でLED 点灯表示定格負荷電圧(V)電圧、電流:装着モジュールによる端子台スプリングクランプ端子供給電源外部:DC24V+-10%(リップル率5%以内、SELV and LIM or Class 2)製品分類区分デジタル信号変換器(ターミナルユニット)適合モジュール【装着可能】a 接点リレー:FA-NYP24WK2, FA-NYP24WK4、b 接点リレー:FA-NYBP24WK2, FA-NYBP24WK4、トライアック:FA-SN24A01FS2, FA-SN24A01FS4、トランジスタ:FA-SN24D01HZS2, FA-SN24D01HZS4、信号スルー(DC出力):FA-SN00SS2, FA-SN00SS4ストリップ長(mm)電線:8
用途省配線・省工数機器モジュールモジュール混在可能、交換回数:50回定格入力電圧(V)DC24(CLASS 2 or SELV+LIM)適合電線(mm2)[フェルール端子未使用時]より線、単線:0.2~1.5(AWG24-16)・[フェルール端子使用時]より線、単線:0.08~0.75(AWG28-18)絶縁方式リレー動作表示電源ON、入力ONでLED点灯表示端子台スプリングクランプタイプ機械的寿命2000万回以上ソケット有(リレーモジュール交換可能)定格入力電流(mA)約10(DC24V)供給電源外部:DC24V+-10%(リップル率5%以内、CLASS 2 or SELV+LIM)製品分類区分デジタル信号変換器(ターミナルユニット)電気的寿命DC24V 100mA通電にて10万回以上(接点側)ノイズ耐量シミュレータノイズ500Vp-p、ノイズ幅1us(ノイズ周波数25~60Hzのノイズシミュレータによる)ストリップ長(mm)電線:8入力インピーダンス(kΩ)約2.2応答時間(ms)(OFF→ON)10以下(シーケンサの応答時間除く)、(ON→OFF)12以下(シーケンサの応答時間除く)