電源電圧(V)AC85~264寸法(mm)H72×W28.5×D130質量(g)本体:約120、端子台:約40耐電圧1分間(入力-出力-電源各間 (AC2000V))、1分間(端子一括-外箱間(AC2000V))出力インピーダンス(Ω)0.1以下許容差±0.1% of SPAN at 23℃負荷抵抗(許容)1kΩ以上絶縁抵抗(Ω)DC500Vにて100M以上(入力-出力-電源各間)出力信号DC0~10V温度特性±150ppm/℃抵抗値ポテンショメータ:100Ω~10kΩ(入力)、ZERO:0~50%(入力)、SPAN:50~100%(入力)供給電源0.5V、5VA以下(AC85~264V(50/60Hz))、30mA以下(DC90~170V)、90mA以下(DC20~30V)