絞り込み
ブランド
  • ワゴジャパン
  • MOXA(297)
  • フエニックス・コンタクト(250)
  • WatchGuard(204)
  • omron(オムロン)(185)
  • シュナイダーエレクトリック(104)
  • アライドテレシス(103)
  • オムロンヘルスケア(99)
  • SIEMENS(81)
  • 三菱電機(42)
  • HP(日本ヒューレット・パッカード)(27)
  • ハーティング(16)
  • CROUZET(14)
  • Lovato(14)
  • CONTEC(コンテック)(13)
  • MG(旧エム・システム技研)(12)
  • ABB(12)
  • ATEN(11)
  • Advantech(アドバンテック)(10)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
生産ラインで設備異常の検知にお困りではありませんか?無線、遠隔報知機器による工場の見える化・省人化対策をご紹介
17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
45,980税込50,578
1個
3日以内出荷
WagoPLCI/OWagoPLCI/Oモジュールは、750シリーズと併用0.5A電流の8チャンネルデジタル出力を提供します。制御システムからのデジタル出力は、接続された負荷をオンにするために使用されます。特長と利点すべての出力は短絡保護されていますフィールドレベルとシステムレベルは電気的に絶縁されています入力供給電圧定格:24Vdc最大スイッチング周波数は2kHzです動作温度範囲:-20→60℃用途産業オートメーションロボット自動車産業認定CEKC認定UL508認定
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●出力タイプ:デジタル●シリーズ:TM5●寸法:100 x 12 x 64 mmアズワン品番65-7349-45
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
149,800税込164,780
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channelsThe analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mAThe input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921アズワン品番65-7299-72
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
5,698税込6,268
1個
7日以内出荷
Couplers series 750 Wago I/O systemRange of couplers for analogue and digital signalsEnables I/O connection to various protocols Modbus, Ethernet, Profibus and InterbusConfiguration simplified with switches or rotary encodersThe joint should be connected to the end of the loop, to guarantee correct transmission of the data and enable the whole assembly to function correctly.
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●寸法:100 x 12 x 64 mm●コード番号:508-3959アズワン品番65-7303-61
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
8,798税込9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
コネクタ コネクタ INTERBUS用 ワゴジャパンコネクタ コネクタ INTERBUS用ワゴジャパン
27,980税込30,778
1個
7日以内出荷
フィールドバスコネクタ
仕様●アクセサリタイプ:コネクタ●併用可能製品:INTERBUS●コード番号:719-1926アズワン品番65-7315-86
PLCプログラミングソフトウェア PLCプログラミングソフトウェア Pentium用 ワゴジャパンPLCプログラミングソフトウェア PLCプログラミングソフトウェア Pentium用ワゴジャパン
169,800税込186,780
1個
7日以内出荷
プログラマブルイーサネットコントローライーサネットカプラとプログラマブル PLC の両方の機能 を提供するフィールドバスコントローラです。このインターフェイスはデジタル信号とアナログ信号を受信します。 MODBUS TCP/UDP、ETHERNET IP、SNTP、SNMP、FTP などのプロトコル に対応。インターフェイスは、IEC 61131-3 規格の WAGO-I/O-PRO ソフトウェアを使用してプログラムできます。 コントローラステータスの表示 LED 。 Web ベースのアプリケーシ
仕様●アクセサリタイプ:PLCプログラミングソフトウェア●併用可能製品:Pentium●コード番号:509-6090アズワン品番65-7299-71
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
21,980税込24,178
1個
7日以内出荷
フィールドバスコネクタ
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7286-14
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
9,998税込10,998
1個
翌々日出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has Stecker 9-Pin D-sub male and female connectorBUS connectors : Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus) and Profibus systemsCompact and high quality, t
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7303-66
コネクタ コネクタ INTERBUS用 ワゴジャパンコネクタ コネクタ INTERBUS用ワゴジャパン
33,980税込37,378
1個
7日以内出荷
フィールドバスコネクタ
仕様●アクセサリタイプ:コネクタ●併用可能製品:INTERBUSアズワン品番65-7289-01
PLC電源 PLC電源 I/Oモジュール用 ワゴジャパンPLC電源 PLC電源 I/Oモジュール用ワゴジャパン
11,980税込13,178
1個
7日以内出荷
電源モジュールこの電源モジュールは、電源ジャンパコンタクトを通してフィールド側に電源を供給します。 すべての接続モジュールに対する供給電流の最大値は10 Aです。 これよりも高い電流が必要な場合、アセンブリに中間電源モジュールを追加する必要があります。LEDが供給電圧のステータスを表示 CAGE CLAMPR接続 230 V ac/dc電源
仕様●アクセサリタイプ:PLC電源●併用可能製品:I/Oモジュール●シリーズ:750●動作温度 Max:+60℃●寸法:64 x 12 x 100 mmアズワン品番65-7300-84
PLC電源 PLC電源 I/Oモジュール用 ワゴジャパンPLC電源 PLC電源 I/Oモジュール用ワゴジャパン
21,980税込24,178
1個
7日以内出荷
ヒューズ診断機能を備えた電源モジュールこの電源モジュールは、電源ジャンパコンタクトを通してフィールド側に電源を供給します。 すべての接続モジュールに対する供給電流の最大値は6.3 Aです。 これよりも高い電流が必要な場合、アセンブリ内部に中間電源モジュールを追加する必要があります。 このモジュールは、2つの入力ビットを使用して、電源モ
仕様●アクセサリタイプ:PLC電源●併用可能製品:I/Oモジュール●シリーズ:750●動作温度 Max:+60℃●寸法:64 x 12 x 100 mmアズワン品番65-7326-82
PLCプログラミングソフトウェア PLCプログラミングソフトウェア 759シリーズ用 ワゴジャパンPLCプログラミングソフトウェア PLCプログラミングソフトウェア 759シリーズ用ワゴジャパン
119,800税込131,780
1個
7日以内出荷
WAGO-I/O-CHECK - WAGO-I/O-SYSTEM 750向け簡易試験工具WAGO-I/O-CHECKは、WAGO-I/O-SYSTEM 750ノードを、フィールドバスシステムに接続することなく運用して表示するための、使いやすいWindowsアプリケーションです。 ソフトウェアがノードから構成情報を読み取り、画面上のグラフィックとして表示します。 グラフィックは、構成リストと合わせてドキュ
仕様●アクセサリタイプ:PLCプログラミングソフトウェア●併用可能製品:759シリーズアズワン品番65-7265-84
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
79,980税込87,978
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 16 digital output channelsIt transmits binary control signals from the automation device to the connected actuators (magnetic valves, contactors, transmitters, relays or other electrical loads)It has cage clamps terminations, which provides the direct inse
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●出力タイプ:デジタル●寸法:67 x 12 x 100 mmアズワン品番65-7306-63
PLC I/Oモジュール PLC I/Oモジュール 750 シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750 シリーズ用ワゴジャパン
119,800税込131,780
1個
7日以内出荷
Wago PLC I/OモジュールWago I/O SYSTEM 750 シリーズ PLC I/O モジュールは、4 つのアナログチャンネルを備えています。アナログ出力モジュールは、±10V、0V、10Vの間で標準化された信号を生成します。 出力信号は電気的に絶縁されており、12ビットの分解能で伝送されます。モジュールの電源にはシステム電圧電源を使用しています。このモジュールの出力
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750 シリーズ●出力タイプ:アナログ●寸法:100 x 12 x 64 mmアズワン品番65-7316-57
PLC I/Oモジュール PLC I/Oモジュール ワゴジャパンPLC I/Oモジュール PLC I/Oモジュールワゴジャパン
9,598税込10,558
1個
7日以内出荷
分離モジュール分離モジュールは、フィールドバスノードを視覚的に区分します。 WAGO- I/Oシステム750のあらゆるフィールドバスカプラ / コントローラと併用可能 電源ジャンパコンタクトは使用不可
仕様●アクセサリタイプ:PLC I/Oモジュール●シリーズ:G4●応用例:海上●動作温度 Max:+60℃●実装タイプ:DINレール●寸法:64 x 12 x 100 mmアズワン品番65-7326-85
PLC I/Oモジュール PLC I/Oモジュール ワゴジャパンPLC I/Oモジュール PLC I/Oモジュールワゴジャパン
159,800税込175,780
1個
7日以内出荷
Wago PLC I/OWago 2 チャンネルアナログ入力 PLC I/O モジュールは、Pt100 / RTD 抵抗センサに使用されます。このアナログ入力モジュールは、Pt 及び Ni 抵抗センサに直接接続できます。2 つ又は 3 つの導体センサを接続できます。このモジュールは、温度範囲全体を自動的に線形化します。緑色の LED が点灯し、バスカプラとの動作準備状態とエラーのない
仕様●アクセサリタイプ:PLC I/Oモジュール●入力方式:アナログ●出力タイプ:電圧●シリーズ:G4●応用例:海上●動作温度 Max:+850℃●実装タイプ:DINレール●寸法:64 x 12 x 100 mmアズワン品番65-7281-14
PLC CPUユニット ユニット シリーズ名:753 ワゴジャパンPLC CPUユニット ユニット シリーズ名:753ワゴジャパン
239,800税込263,780
1個
7日以内出荷
プログラマブル Profibus DP フィールドバスコントローラフィールドバスコントローラは、Profbus DP カプラの機能と、プログラム可能 PLC の機能の両方を提供します このインターフェイスは、デジタル信号とアナログ信号を受信します Profibus DP プロトコルに対応 コントローラステータスの表示 LED Web ベースのアプリケーションの場合、コントローラ
仕様●メーカーシリーズ:753アズワン品番65-7310-31

通信(制御機器)』には他にこんなカテゴリがあります

ネットワーク機器