トランス :「おんさ」の検索結果
特価
本日11月24日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251121
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
仕様一次定格電圧 = 230 V ac, 245 V ac, 400 V ac, 415 V ac二次定格電圧 = 230V ac定格電力 = 500VA取付タイプ = DINレール出力数 = 1長さ = 120mm幅 = 143mm奥行き = 130mm寸法 = 120 x 143 x 130mm最小動作周波数 = 50Hz最大動作周波数 = 60Hz最高温度 = +35℃重さ = 7.5kgControl Panel Primary 230/ 400Vac with +15Vac Tap. High quality safety and isolating transformers designed for use in control circuits and general applications Low loss noise laminations Dual standard primary winding 230 / 400Vac with +15V tap for input flexibility Dual secondaries are centre tapped. Earth terminal provided Varnish impregnated for overall protection against humidity and rusting Fully shrouded cage clamp terminal with voltage markings Detailed product specification on permanent label High efficiency, low regulation design
RoHS指令(10物質対応)対応
1個
¥39,980
税込¥43,978
6日以内出荷
仕様出力電圧 = 24V dc出力電流 = 2.5A定格電力 = 60W入力電圧 = 88 → 264V ac取付タイプ = シャーシマウントパッケージタイプ = カバー付長さ = 98mm幅 = 82mm奥行き = 35mmリップルノイズ = 100mVロードレギュレーション = ±1%ラインレギュレーション = ±0.5%最低温度 = -40℃最高温度 = +71℃MTBF平均故障間隔 = 615000hEN 60950-1, UL 60950-1. UL, cUL, TUV, CE. De-rate above 25℃ operating temperature MTBF to Bellcore Issue 6 @40℃, GB. 45 - 60 W, Universal Input, EDA60 Series. The EDA100 series is a family of single output AC DC converters. These Switch mode Power supplies come in a compact size and are fully enclosed in a plastic case. The EDA100 is ideal for use in limited space, when a chassis mountable AC DC converter is required. These Power supplies have a built in PI filter and a Universal input, making them perfect for use in a variety of electronic equipment. The EDA100 is ideal for applications in Factory automation, off site test ; Measurements and communication equipment. Short circuit protection Internal input filter High efficiency up to 89% High average efficiency Low standby power consumption Metal case
RoHS指令(10物質対応)対応
1個
¥7,498
税込¥8,248
7日以内出荷
『変圧・変換』には他にこんなカテゴリがあります
電源(制御機器) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。