2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様サポートされている接着剤タイプ = アクリルサポートされているカートリッジサイズ = 50mlサポートされているカートリッジタイプ = バヨネット混合要素数 = 7長さ = 2.3インチ接着剤ディスペンサ. 接着剤吐出ガン(コーキングガン)の構造用接着剤カートリッジシステム用の静的混合ノズルです。これらの静的混合ノズルは、らせん形の混合バッフルを使用した設計になっています。これにより、十分に混合することができます。ミキサの末端は短くして、使用するビードサイズを大きくすることができます。. エポキシ混合ノズルは、ベル型のインレットを備えていて、Nordson EFDバルブマニホールド及び2つの異なる材料をミキサーに直接送り出す大容量カートリッジに対応しています。ミキサを取り外してマニホールドを拭くだけで簡単に清掃できます。. 特長と利点. 使いやすく、カットしてビードサイズを変更可能. 洗浄が容易. スムーズで均一な塗布. らせん形の混合バッフル
1袋(10個)
1,998 税込2,198
7日以内出荷

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷