47件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
極数 = 9。オス/メス = オス。接続方向 = ライトアングル。実装タイプ = スルーホール実装。結線方法 = はんだ。定格電流 = 3A。ハウジング材質 = サーモプラスチック。定格電圧 = 350 V dc。長さ = 30.81mm。深さ = 20.6mm。寸法 = 30.81 x 20.6mm。動作温度 Min = -55℃。。RS PRO 12
RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様コネクタ A = オスBNCコネクタ B = オスBNC長さ = 3m特性インピーダンス = 50 Ω同軸タイプ = RG58RS Pro BNCストレートプラグ-プラグRG58同軸ケーブルアセンブリ. 信頼できるRS Proブランドがお届けする50 Ω BNCプラグ-プラグケーブルアセンブリのシリーズです。この同軸ケーブルアセンブリは、RG58ケーブルと保護性能を向上する熱収縮ブーツで構成されています。1/4回転バヨネットカップリングを備えた標準BNCストレートプラグで両端を終端しています。さまざまな長さを用意. 特長と利点. バヨネットカップリング - 1/4回転するだけで接続や取り外し可能 熱収縮ブーツで保護性能を向上. 用途. 計測器/測定 研究所 無線通信 RoHS指令(10物質対応)対応 MIL規格(RG)RG-58
1個
1,330 税込1,463
当日出荷

RS PRO BNC同軸-2ピン端子台アダプタ. 信頼性の高いBNC同軸コネクタは、シンプルなねじ終端を備えた2ピン端子台に対応し、繊細な機器やはんだ付けが不可能で適切な場所での使用に適しています。. ニッケルめっきコンタクトは、アダプタを腐食や湿気から保護し、優れた耐摩耗性を発揮します。また、頑丈なプラスチックシェルにより、コンタクトを衝撃損傷から保護し、コンタクトを繰り返し切断する際にしっかりと固定します。. ねじ止め端子を使用して取り付けが簡単で、圧着やはんだ付けが不要なため、はんだ付けが不可能又は適切でない繊細な領域や機器での使用に最適です。. 数秒で使用可能なBNC-端子台アダプタは、幅広いオーディオ / ビジュアル機器及び用途に適した耐摩耗性に優れた信頼性の高いアダプタです。. 特長と利点:. ;ul> ;li>BNC-2ピン端子台 ;/li> ;li>ケーブル取り付け ;/li> ;li>定格電圧: 12 V ;/li> ;li>最大電流: 3 A ;/li> ;li>ねじ止め端子 ;/li> ;li>はんだフリー終端 ;/li> ;li>ニッケルめっきコンタクト ;/li> ;/ul>. 規格及び認定: RoHS準拠. RS PROの理由. コストを削減しながら同じ品質を維持していますか. 65,000を超える製品から選択できます。これらの製品はすべて、RS PRO認定シールを取得する前に、過酷な業界規格に準拠して厳格にテストされています。 世界中のエンジニアに信頼されており、優れた品質、信頼性、お金に対する最高の価値を実現しています。
仕様アダプタタイプ = BNCオス-端子台アダプタタイプA = BNCアダプタタイプB = 端子台オス/メス A = オスオス/メス B = メス接続方向 = ストレート表面処理:コンタクト = ニッケル長さ = 40.4mm RoHS指令(10物質対応)対応
1個
419 税込461
翌々日出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

仕様ジェンダー = オスコンタクト数 = 9ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 30.81 x 17.58 x 12.55mm深さ = 12.55mm長さ = 30.81mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
2,010 税込2,211
当日出荷

仕様コンタクト数 = 37ジェンダー = オスボディ向き = ライトアングル取り付けタイプ = PCBマウントピッチ = 2.77mm取り付け用ハードウェア = 4-40 UNCねじロック定格電流 = 3Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 250 V ac長さ = 69.4mm幅 = 20.9mm深さ = 12.55mm寸法 = 69.4 x 20.9 x 12.55mmシリーズ番号 = 107基板D-Subコネクタ. ライトアングル基板実装D-Subコネクタ製品であり、ニッケルめっきスチールシェル、黒色ガラス繊維入り熱可塑性PBT UL94V-0インサート、黄銅金フラッシュめっき打ち抜きコンタクト、黄銅スズめっきアースフックボードロック、黄銅ニッケルめっきM3ねじロックを備え、フットプリントは9.4 mmです。 RoHS指令(10物質対応)対応
1個
1,170 税込1,287
7日以内出荷

仕様コネクタ A = オスBNCコネクタ B = オスBNC長さ = 3m特性インピーダンス = 50 Ω同軸タイプ = RG58ケーブル形状 = 同軸BNCコネクタケーブル 標準タイプ. 標準プラグ対プラグBNCコネクタです。 RoHS指令(10物質対応)対応 MIL規格(RG)RG-58
1個
4,660 税込5,126
当日出荷

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

仕様極数 = 15オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.29mmDコネクタタイプ = 標準D-Sub定格電流 = 3A長さ = 31.2mm幅 = 17.4mm深さ = 12.6mmコンタクト材質 = 真鍮動作温度 Min = -55℃
1個
409 税込450
7日以内出荷

仕様コンタクト数 = 37ジェンダー = メスDコネクタタイプ = Micro-Dコネクタ取り付けタイプ = パネルマウントボディ向き = ストレート定格電流 = 3Aコンタクトめっき = 金コンタクト材質 = 銅合金幅 = 7.57mm深さ = 10.64mmコンタクトサイズ = 0.127 μ最高使用温度 = +135℃最低使用温度 = -55℃450 mmカラーコード ワイヤで終端、コネクタをロックするステンレス製ジャッキねじとポストは別売。. Micro-D プラグ/ソケット (ケーブル付). ガラス入りポリエステル絶縁体付き切削アルミニウム シェル ハウジングで高いEMI/RFI保護性能を実現 コネクタはピンの識別用
1個
34,340 税込37,774
5日以内出荷

仕様ジェンダー = メスコンタクト数 = 15ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 39.2 x 17.58 x 12.55mm深さ = 12.55mm長さ = 39.2mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
2,488 税込2,737
5日以内出荷

仕様ジェンダー = オスコンタクト数 = 25ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 53.05 x 17.58 x 12.55mm深さ = 12.55mm長さ = 53.05mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
3,210 税込3,531
6日以内出荷

仕様コンタクト数 = 37ジェンダー = メスボディ向き = ライトアングル取り付けタイプ = PCBマウントピッチ = 2.77mm取り付け用ハードウェア = 4-40 UNCねじロック定格電流 = 3Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 250 V ac長さ = 69.4mm幅 = 20.9mm深さ = 12.55mm寸法 = 69.4 x 20.9 x 12.55mmシリーズ番号 = 107基板D-Subコネクタ. ライトアングル基板実装D-Subコネクタ製品であり、ニッケルめっきスチールシェル、黒色ガラス繊維入り熱可塑性PBT UL94V-0インサート、黄銅金フラッシュめっき打ち抜きコンタクト、黄銅スズめっきアースフックボードロック、黄銅ニッケルめっきM3ねじロックを備え、フットプリントは9.4 mmです。 RoHS指令(10物質対応)対応
1個
1,788 税込1,967
当日出荷

圧着コネクタ付きの終端処理済みワイヤ JSTコネクタハウジングとの併用に最適 ケーブル長:300 mm オスとメスの両方のタイプを用意 付加的な圧着時間を節約
仕様圧着端子 1 = SZH圧着端子 2 = SZH圧着端子1オスメス = メス圧着端子2オスメス = メスケーブルサイズ = 26AWGケーブル長 = 300mm外被色 = 白シリーズ番号 = SZH-002T-P0.5定格電流 = 3 Aワイヤのスタイル = UL1007 RoHS指令(10物質対応)対応
1袋(5個)
1,198 税込1,318
翌々日出荷

長さ(mm)39.2 ピッチ(mm)2.77 定格電圧(V)250ac 定格電流(A)3 コンタクト数15 RoHS指令(10物質対応)対応 オス・メスオス コンタクトめっきニッケルの上に金
1個ほか
549 税込604
翌々日出荷から5日以内出荷
バリエーション一覧へ (2種類の商品があります)

RS Pro M12-M8 3 極 Y スプリッタアダプタです 産業用途での使用に最適で、柔軟性に優れた RS Pro Y スプリッタアダプタをご紹介します。このアダプタは、シールドなし A コードコネクタを備えています。これにより、 2 本のセンサ - アクチュエータケーブルを接続し、 1 つの M12 接続で出力できるようになります。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro Y スプリッタアダプタには 1 つの M12 出力にフィードするコネクタです さまざまな業界標準の接続と互換性があり、信頼性の高いインテリジェントな通信と最適な接続性を提供します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプのアダプタは、産業用途に最適です 用途: 産業用丸形コネクタアダプタは、ヘビーデューティで汎用性の高い製品です。センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信します。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様終端1 = M12終端1コンタク数 = 1終端1ポート数 = 1終端1ジェンダー = オス終端1サイズ = M12終端2コネクタ数 = 2終端2ジェンダー = メス終端2サイズ = M8接続方向 = ストレート RoHS指令(10物質対応)対応
1個
3,598 税込3,958
7日以内出荷

RS Pro M12 3 極 Y スプリッタ 産業用途での使用に最適で、柔軟性に優れた RS Pro Y スプリッタアダプタをご紹介します。このアダプタは、シールドなし A コードコネクタを備えています。これにより、 2 本のセンサ - アクチュエータケーブルを接続し、 1 つの M12 接続で出力できるようになります。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro Y スプリッタアダプタには 1 つの M12 出力にフィードするコネクタです さまざまな業界標準の接続と互換性があり、信頼性の高いインテリジェントな通信と最適な接続性を提供します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプのアダプタは、産業用途に最適です 用途: 産業用丸形コネクタアダプタは、ヘビーデューティで汎用性の高い製品です。センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信します。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様終端1 = M12終端1コンタク数 = 1終端1ポート数 = 1終端1ジェンダー = メス終端1サイズ = M12終端2コネクタ数 = 2終端2サイズ = M12接続方向 = ライトアングル RoHS指令(10物質対応)対応
1個
3,698 税込4,068
7日以内出荷

RS Pro M12 3 極 T スプリッタアダプタです 産業用途での使用に最適で、柔軟性に優れた RS Pro T スプリッタアダプタをご紹介します。このアダプタは、シールドなし A コードコネクタを備えています。これにより、 2 本のセンサ - アクチュエータケーブルを接続し、 1 つの M12 接続で出力できるようになります。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro T スプリッタアダプタには、さまざまなタイプがあります 1 つの M12 出力にフィードするコネクタです さまざまな業界標準の接続と互換性があり、信頼性の高いインテリジェントな通信と最適な接続性を提供します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプのアダプタは、産業用途に最適です 用途: 産業用丸形コネクタアダプタは、ヘビーデューティで汎用性の高い製品です。センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信します。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様終端1 = M12終端1コンタク数 = 1終端1ポート数 = 1終端1ジェンダー = メス終端1サイズ = M12終端2コネクタ数 = 2終端2サイズ = M12接続方向 = ライトアングル RoHS指令(10物質対応)対応
1個
3,398 税込3,738
7日以内出荷

RS Pro M12 3 極 T スプリッタアダプタです 産業用途での使用に最適で、柔軟性に優れた RS Pro T スプリッタアダプタをご紹介します。このアダプタは、シールドなし A コードコネクタを備えています。これにより、 2 本のセンサ - アクチュエータケーブルを接続し、 1 つの M12 接続で出力できるようになります。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro T スプリッタアダプタには、さまざまなタイプがあります 1 つの M12 出力にフィードするコネクタです さまざまな業界標準の接続と互換性があり、信頼性の高いインテリジェントな通信と最適な接続性を提供します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプのアダプタは、産業用途に最適です 用途: 産業用丸形コネクタアダプタは、ヘビーデューティで汎用性の高い製品です。センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信します。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様終端1 = M12終端1コンタク数 = 1終端1ポート数 = 1終端1ジェンダー = メス終端1サイズ = M12終端2コネクタ数 = 2終端2サイズ = M12接続方向 = ライトアングル RoHS指令(10物質対応)対応
1個
3,398 税込3,738
7日以内出荷

仕様終端1コンタク数 = 1終端1ジェンダー = メス終端2コネクタ数 = 3定格電流 = 3AIP保護等級 = IP67定格電圧 = 60 V接続方向 = ストレート動作温度 Min = -25℃ RoHS指令(10物質対応)対応
1個
2,198 税込2,418
7日以内出荷

仕様コンタクト数 = 25ジェンダー = オスボディ向き = ストレート取り付けタイプ = パネルマウント定格電流 = 3Aハウジング材質 = DAP長さ = 29.84mm幅 = 7.57mm深さ = 12.85mm寸法 = 29.84 x 7.57 x 12.85mmコンタクトめっき = 金金属製シェル、未終端処理. 高密度コネクタ(堅牢な軽量EMIシールドシェル付き)、MIL-STD-1344テスト済み ツイストピンはんだカップコンタクト(0.05インチ間隔)
1個
19,980 税込21,978
7日以内出荷


1個ほか
820 税込902
翌々日出荷から7日以内出荷
バリエーション一覧へ (12種類の商品があります)

仕様コンタクト数 = 15ジェンダー = メスボディ向き = ライトアングル取り付けタイプ = スルーホールピッチ = 2.29mm定格電流 = 3Aハウジング材質 = ナイロン定格電圧 = 350 V ac/dc深さ = 12.55mm最低使用温度 = -55℃ラチェット 手動 クリンプツールRS品番(< 481-516&#x27;) 481-516 、挿入ツールRS品番(< 481-522&#x27;) 481-522 シャシ実装シェルは雌雄の異なるケーブル実装シェルとのみ、はめ合わせできる。. 高密度D-sub 基板実装ソケット、 プラグ/ソケット ハウジング RoHS指令(10物質対応)対応
1個
1,110 税込1,221
5日以内出荷

仕様コンタクト数 = 15ジェンダー = メスDコネクタタイプ = Micro-Dコネクタ取り付けタイプ = パネルマウントハウジング材質 = アルミニウム定格電流 = 3Aコンタクトめっき = 金コンタクト材質 = 銅合金長さ = 23.5mm深さ = 10.64mm動作温度 Max = +135℃動作温度 Min = -55℃金属製シェル、未終端処理. 高密度コネクタ(堅牢な軽量EMIシールドシェル付き)、MIL-STD-1344テスト済み ツイストピンはんだカップコンタクト(0.05インチ間隔)
1個
特価
11,980 税込13,178
当日出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様ジェンダー = メスコンタクト数 = 9ボディ向き = ストレートピッチ = 2.77mmコンタクト材質 = 銅合金コンタクトめっき = ニッケルの上に金ハウジング材質 = サーモプラスチック定格電流 = 3A定格電圧 = 250 V ac寸法 = 30.8 x 12.5 x 5.9mm深さ = 5.9mm長さ = 30.8mm最低使用温度 = -55℃プラスチックボディ. プラスチックボディプラグとソケットDコネクタ、ストレインリリーフ付き 0.8 μm金めっきコンタクト 量産工具については、品番< 426-3160&#x27;) 426-3160/及び関連する工具を参照 RoHS指令(10物質対応)対応
1個
499 税込549
翌々日出荷

仕様コンタクト数 = 51ジェンダー = メスDコネクタタイプ = Micro-Dコネクタ取り付けタイプ = パネルマウントハウジング材質 = アルミニウム定格電流 = 3Aコンタクトめっき = 金コンタクト材質 = 銅合金長さ = 36.2mm寸法 = 36.2 x 8.66 x 15.72mmコンタクトサイズ = 0.127 μ最高使用温度 = +135℃最低使用温度 = -55℃450 mmカラーコード ワイヤで終端、コネクタをロックするステンレス製ジャッキねじとポストは別売。. Micro-D プラグ/ソケット (ケーブル付). ガラス入りポリエステル絶縁体付き切削アルミニウム シェル ハウジングで高いEMI/RFI保護性能を実現 コネクタはピンの識別用
1個
47,730 税込52,503
5日以内出荷

仕様ジェンダー = オスコンタクト数 = 9ボディ向き = ストレートピッチ = 2.77mmコンタクト材質 = 銅合金コンタクトめっき = ニッケルの上に金ハウジング材質 = サーモプラスチック定格電流 = 3A定格電圧 = 250 V ac寸法 = 30.8 x 12.5 x 5.9mm深さ = 5.9mm長さ = 30.8mm最低使用温度 = -55℃プラスチックボディ. プラスチックボディプラグとソケットDコネクタ、ストレインリリーフ付き 0.8 μm金めっきコンタクト 量産工具については、品番< 426-3160&#x27;) 426-3160/及び関連する工具を参照 RoHS指令(10物質対応)対応
1個
450 税込495
翌々日出荷

仕様コンタクト数 = 37ジェンダー = オスDコネクタタイプ = Micro-Dコネクタ取り付けタイプ = パネルマウントボディ向き = ストレート定格電流 = 3Aコンタクトめっき = 金コンタクト材質 = 銅合金長さ = 37.46mm寸法 = 37.46 x 7.57 x 10.31mm最高使用温度 = +135℃最低使用温度 = -55℃450 mmカラーコード ワイヤで終端、コネクタをロックするステンレス製ジャッキねじとポストは別売。. Micro-D プラグ/ソケット (ケーブル付). ガラス入りポリエステル絶縁体付き切削アルミニウム シェル ハウジングで高いEMI/RFI保護性能を実現 コネクタはピンの識別用
1個
32,480 税込35,728
6日以内出荷

RS Pro スリム RJ45 CAT6A シールド付きフロント取り付けフィードスルー RS Pro のメスポートを備えた超高品質 RJ45 フィードスルーコネクタ製品です。これらのシールド付きパネル取り付け Cat6a コネクタは、イーサネットベースの接続が必要なカスタム用途で一般的に使用されています。これらのエンクロージャはスリムプロファイルであるため、エンクロージャ又はラックパネルの配置で設置する場合、必要なスペースは最小限に抑えられます。取り付け時には、はんだ又はパンチ終端は不要で、パネルの切抜きにプッシュフィットし、固定ねじで固定されます。スリムな RJ45 は Cat6 イーサネットケーブルと互換性があり、組み合わせると通信やネットワークで信頼性の高い伝送を実現します。特長と利点. RJ45 シールドコネクタ. Cat6a.メスレセプタクル. パネル取り付け.標準の長方形カットアウト.オプションの穴取り付け. Cat6 ケーブル (T568A および T568B 配線 ) を使用.最小限のスペースでの用途に最適な低プロファイルの背面.はんだ付けやパンチダウンによる終端処理は不要です.動作温度:最小 -10 ° C 、最大 +70 ° C材質. RJ45 インラインカプラ: PC/ABS 、 UL94V-0 、黒、完全シールド.カプラコンタクト:りん青銅、ニッケルめっき上に 3-50 マイクロインチ金めっき. PCB : FR4 、 UL94V-0.プラスチックフレーム : ポリアミド UL94 V-2バリエーション. FM SLIM FT Cat6a RJ45 シールド付き黒色プラスチックフレーム、 CSK 穴、 RS 品番 (: 218-8324) : 218-8324. FM SLIM FT Ca6a RJ45 シールド付き黒色プラスチックフレーム、 o 2.5 インチ穴、 RS 品番 (: 218-8325) : 218-8325Cat6a. Cat6a は、最大 500 MHz の帯域幅、 10 ギガビットイーサネットをサポートし、性能を低下させることなくイーサネット経由の高レベルの電力を処理します。RS Pro Cat6 ケーブルが必要です。RS Pro では、終端処理済みと未処理終端を問わず、さまざまな Cat6 ケーブルを用意しています。これらのケーブルは、ルータなどのインターネットソースから目的のターゲットに接続するイーサネットケーブルの一種です。パッチコード自体に銅線を使用することで、信頼性が高くスムーズなインターネットアクティビティにより、優れたネットワーク接続が保証され、家庭及び職場環境の両方に適しています。最適なソリューションをお探しは、 RS の製品ラインアップをご覧ください。用途. 通信機器.イーサネットネットワークインターフェイス. コンピュータRJ45 コネクタに RS Pro を選択する理由RS Pro では、お客様の用途に合わせて幅広いイーサネットコネクタ製品を提供しています。メーカーの RJ45 コネクタ製品は、高品質で優れた価値が得られるように選択されています。品質はあらゆるビジネスにとって非常に重要であると考えており、 RS Pro 製品すべてが厳しい業界標準に対して厳格にテストされています。RS Pro 承認ラベルは、非常に優れた品質に自信がある場合にのみ発行されます。
仕様イーサネットコネクタタイプ = RJ45コネクタLANカテゴリ = Cat6aポート数 = 1極数 = 8P8Cシールドタイプ = シールド付きシリーズ = FT RoHS指令(10物質対応)対応
1個
2,698 税込2,968
7日以内出荷

仕様ジェンダー = オスコンタクト数 = 37ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 69.4 x 17.58 x 12.55mm深さ = 12.55mm長さ = 69.4mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
6,030 税込6,633
6日以内出荷

仕様ジェンダー = メスコンタクト数 = 25ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 53.05 x 17.58 x 12.55mm深さ = 12.55mm長さ = 53.05mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
3,210 税込3,531
6日以内出荷

仕様ジェンダー = メスコンタクト数 = 9ボディ向き = ライトアングルピッチ = 2.77mmコンタクト材質 = 真鍮コンタクトめっき = ニッケルの上に金ハウジング材質 = 亜鉛メッキ鋼定格電流 = 3A定格電圧 = 250 V ac寸法 = 30.81 x 17.58 x 12.55mm深さ = 12.55mm長さ = 30.81mm幅 = 17.58mmストレインリリーフクランプ. 商用0.05inピッチ、亜鉛めっき. 金属シェル内に、UL94-V0適合の灰色のポリエステル製絶縁物とニッケルめっき上に金めっきが施されたコンタクトが収められています。. 終端コネクタ又はデイジーチェーンコネクタとしてSpeedbloc(R)リボンケーブルに取り付け可能 RoHS指令(10物質対応)対応
1袋(5個)
2,010 税込2,211
6日以内出荷

仕様コンタクト数 = 9ジェンダー = オスボディ向き = ライトアングル取り付けタイプ = PCBマウントピッチ = 2.77mm取り付け用ハードウェア = 4-40 UNCねじロック定格電流 = 3Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 250 V ac長さ = 30.81mm幅 = 20.9mm深さ = 12.55mm寸法 = 30.81 x 20.9 x 12.55mmシリーズ = 107基板D-Subコネクタ. ライトアングル基板実装D-Subコネクタ製品であり、ニッケルめっきスチールシェル、黒色ガラス繊維入り熱可塑性PBT UL94V-0インサート、黄銅金フラッシュめっき打ち抜きコンタクト、黄銅スズめっきアースフックボードロック、黄銅ニッケルめっきM3ねじロックを備え、フットプリントは9.4 mmです。 RoHS指令(10物質対応)対応
1個
730 税込803
翌々日出荷

ピッチ(mm)2.77 定格電圧(V)250ac 定格電流(A)3 RoHS指令(10物質対応)対応 オス・メスメス コンタクトめっきニッケルの上に金
1個ほか
580 税込638
6日以内出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)

仕様ステップ数 = 15ドリル径 = 6 → 40mm最大ドリル深さ = 3mm材質 = HSS最小ヘッドサイズ = 6mm最大ヘッドサイズ = 40mmISO Step Drills, Individual & Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills
1個
20,680 税込22,748
6日以内出荷

仕様極数 = 3.定格電流 = 20A適合電線サイズ = 25mm結線方法 = 埋め込みネジ実装タイプ = ネジヒューズ = あり材質 = ポリアミド定格電圧 = 250 Vmmワイヤ保護 = あり℃動作温度 Max = +120℃エンクローズ = ありコンタクト材質 = 真鍮表面処理:コンタクト = ニッケル RoHS指令(10物質対応)対応
1袋(10個)
2,398 税込2,638
7日以内出荷

内部接続にねじ止め端子側を使用し、受電接続用にプッシュ式ワイヤ接続を使用する照明器具や電気機器向けの製品です。迅速な配線接続 難燃性 ねじはすべてキャプティブ式で凸型のため配線が簡単
仕様極数 = 3定格電流 = 6A適合電線サイズ = 14 AWG結線方法 = プッシュイン実装タイプ = ネジヒューズ = なし材質 = ポリアミド定格電圧 = 380 Vmm動作温度 Min = -40℃動作温度 Max = +110℃エンクローズ = ありコンタクト材質 = 鋼表面処理:コンタクト = 亜鉛 RoHS指令(10物質対応)対応
1袋(10個)
919 税込1,011
7日以内出荷