用途省配線・省工数機器質量(g)約160取付方式TH35-7.5Fe、TH35-7.5AL(JIS C 2812に準拠)、<ねじ>M4×0.7mm×12mm以上【締付トルク】78~118N-cm端子ねじM3ネジ、端子数:34P、7.62mmピッチフィンガープロテクトカバー付セルフアップネジ使用電圧(V)DC48接続【機器】シーケンサ分類シーケンサ用中継端子台適合電線(mm2)【端子台】0.5~1.25(圧着端子使用時)締付トルク(N・m)【端子台】58.8~88.3絶縁耐圧AC500V1分間(DC外部端子一括<=>アース間)端子台ネジ端子タイプコモン仕様32点/コモン2点(出力16点1コモン)使用電流(A)1(各信号端子)、2(コモン端子)絶縁抵抗100MΩ以上(DC500V絶縁抵抗計にて)(DC外部端子一括<=>アース間)接続対象MELSEC iQ-F、MELSEC-F点数32点デバイス出力Y
用途省配線・省工数機器質量(g)約160取付方式TH35-7.5Fe、TH35-7.5AL(JIS C 2812に準拠)、<ねじ>M4×0.7mm×12mm以上【締付トルク】78~118N-cm端子ねじM3ネジ、端子数:34P、7.62mmピッチフィンガープロテクトカバー付セルフアップネジ使用電圧(V)DC48接続【機器】シーケンサ分類シーケンサ用中継端子台適合電線(mm2)【端子台】0.5~1.25(圧着端子使用時)締付トルク(N・m)【端子台】58.8~88.3絶縁耐圧AC500V1分間(DC外部端子一括<=>アース間)端子台ネジ端子タイプコモン仕様32点/コモン2点使用電流(A)1(各信号端子)、2(コモン端子)絶縁抵抗100MΩ以上(DC500V絶縁抵抗計にて)(DC外部端子一括<=>アース間)接続対象MELSEC iQ-F、MELSEC-F点数32点デバイス入力X
用途省配線・省工数機器質量(g)約130取付方式TH35-7.5Fe、TH35-7.5AL(JIS C 2812に準拠)、<ねじ>M4×0.7mm×12mm以上【締付トルク】78~118N-cm端子ねじM3ネジ、端子数:18P、7.62mmピッチフィンガープロテクトカバー付セルフアップネジ使用電圧(V)DC48接続【機器】シーケンサ分類シーケンサ用中継端子台適合電線(mm2)【端子台】0.5~1.25(圧着端子使用時)締付トルク(N・m)【端子台】58.8~88.3絶縁耐圧AC500V1分間(DC外部端子一括<=>アース間)端子台ネジ端子タイプコモン仕様16点/コモン2点使用電流(A)1(各信号端子)、2(コモン端子)入出力デバイス点数入力X16点、または出力Y16点絶縁抵抗100MΩ以上(DC500V絶縁抵抗計にて)(DC外部端子一括<=>アース間)接続対象MELSEC iQ-F、MELSEC-F点数16点
用途省配線・省工数機器質量(g)約160取付方式TH35-7.5Fe、TH35-7.5AL(JIS C 2812に準拠)、<ねじ>M4×0.7mm×12mm以上【締付トルク】78~118N-cm端子ねじM3ネジ、端子数:34P、7.62mmピッチフィンガープロテクトカバー付セルフアップネジ使用電圧(V)DC48接続【機器】シーケンサ分類シーケンサ用中継端子台適合電線(mm2)【端子台】0.5~1.25(圧着端子使用時)締付トルク(N・m)【端子台】58.8~88.3絶縁耐圧AC500V1分間(DC外部端子一括<=>アース間)端子台ネジ端子タイプコモン仕様32点/コモン2点(出力16点1コモン)使用電流(A)1(各信号端子)、2(コモン端子)入出力デバイス点数入力X16点、出力Y16点絶縁抵抗100MΩ以上(DC500V絶縁抵抗計にて)(DC外部端子一括<=>アース間)接続対象MELSEC iQ-F、MELSEC-F点数32点