11件中 1~11件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type
仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103 アズワン品番65-7575-70
1セット(10個)
9,598 税込10,558
7日以内出荷

仕様●シェルサイズ:23mm●接続方向:ライトアングル●ハウジング材質:コンポジット●コード番号:241-1281 アズワン品番65-7492-97
1個
9,998 税込10,998
7日以内出荷

仕様●シェルサイズ:21mm●接続方向:ライトアングル●ハウジング材質:コンポジット●コード番号:241-1280 アズワン品番65-7493-85
1個
9,998 税込10,998
7日以内出荷

仕様●シェルサイズ:25mm●接続方向:ライトアングル●ハウジング材質:コンポジット●コード番号:241-1282 アズワン品番65-7500-29
1個
9,998 税込10,998
7日以内出荷

仕様●シェルサイズ:21mm●接続方向:ストレート●ハウジング材質:コンポジット●コード番号:241-1276 アズワン品番65-7500-88
1個
7,898 税込8,688
7日以内出荷

仕様●シェルサイズ:19mm●接続方向:ストレート●ハウジング材質:コンポジット●コード番号:241-1275 アズワン品番65-7496-90
1個
7,898 税込8,688
7日以内出荷

仕様●シェルサイズ:25mm●接続方向:ストレート●ハウジング材質:コンポジット●コード番号:241-1278 アズワン品番65-7498-26
1個
8,898 税込9,788
7日以内出荷

材質アルミニウム合金 シルバー 種類ストレインリリーフ シェルサイズ12/14mm RoHS指令(10物質対応)対応 併用可能製品ケーブル
1個
1,898 税込2,088
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷