31件中 1~31件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190 アズワン品番65-7569-04
1個
679 税込747
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136 アズワン品番65-7570-49
1個
1,498 税込1,648
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0156 アズワン品番65-7570-44
1個
2,698 税込2,968
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165 アズワン品番65-7569-15
1個
1,898 税込2,088
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154 アズワン品番65-7568-96
1個
1,898 税込2,088
7日以内出荷

The Amphenol Industrial circular connector cap for use with male connector。It is made from thermoplastic and has black colour.Contains strap with ring Waterproof
仕様●オス/メス:オス●コード番号:231-0123 アズワン品番65-7575-32
1袋(2個)
1,198 税込1,318
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158 アズワン品番65-7569-73
1個
1,698 税込1,868
7日以内出荷

。The Amphenol Industrial M12 male circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0138 アズワン品番65-7571-91
1個
1,798 税込1,978
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147 アズワン品番65-7570-86
1袋(10個)
11,980 税込13,178
7日以内出荷

The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169 アズワン品番65-7569-03
1個
1,998 税込2,198
7日以内出荷

The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167 アズワン品番65-7571-84
1個
1,898 税込2,088
7日以内出荷

FCID-SubminiaturePlasticHoodwithStraightExit.プラスチック製フードは、D型サブミニチュアコネクタと併用します。グレーのケーブル取り付けプラスチック製フードは熱可塑性樹脂製で、ストレートケーブル出口が付属します。このプラスチック製フード用のジャックスクリューねじでは、M3ねじ(末尾が「M3LF」の品番)又はUNC4.40ねじ(末尾が「UNCLF」の品番)を用意
グレー サイズD-Subシェル:A 極数15 シリーズ8630CH RoHS指令(10物質対応)対応 接続方向ストレート
1袋(50個)
5,498 税込6,048
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

Amphenol 産業用フードサイズ 3A 及びストレート継手は、堅牢で耐摩耗性に優れた構造、優れた EMC 保護、耐振性という過酷な環境産業用制御や一般取り付け用途だけでなく、多数の用途に適しています。IP クラスかん合 IP65
仕様●タイプ:フード●シリーズ:C146●コード番号:221-8748 アズワン品番65-7585-98
1個
2,398 税込2,638
欠品中

1箱(10個)
22,980 税込25,278
欠品中

PVミニラッチハウジング.このミニラッチハウジング製品は、別売りの個別Mini-PVコンタクトを組み込んで使用します(代表品番:771-0127771-0127を参照)。ミニラッチハウジングのピッチと列間隔は2.54mmです。
行数1 RoHS指令(10物質対応)対応
1袋(5個)
989 税込1,088
7日以内出荷

長さ(mm)6.85 幅(mm)8.28 ピッチ3mm 極数4 シリーズMinitekPwr 材質(ハウジング)ナイロン 行数2 RoHS指令(10物質対応)対応 オス・メスオス 併用可能製品ワイヤ対基板コネクタ 実装タイプケーブルマウント
1袋(20個)
349 税込384
7日以内出荷

この製品はFCIMinitek90311-xxxコネクタに取り付けて使用できます。代表品番:673-7616673-7616を参照してください。.圧着ハウジング-DILフリクションロック.このMinitek圧着-電線ハウジングには、UL94V-0に適合するハウジング材質が使用されています。
長さ(mm)8.4 幅(mm)2.6 ピッチ2mm 極数4 シリーズMinitekPwr 材質(ハウジング)ポリアミド 行数1 RoHS指令(10物質対応)対応 オス・メスオス 併用可能製品コネクタ
1袋(1000個)
69,980 税込76,978
7日以内出荷

PVミニラッチハウジング.このミニラッチハウジング製品は、別売りの個別Mini-PVコンタクトを組み込んで使用します(代表品番:771-0127771-0127を参照)。ミニラッチハウジングのピッチと列間隔は2.54mmです。
長さ(mm)2.39 幅(mm)7.62 ピッチ2.54mm 極数1 シリーズBergStik 材質(ハウジング)PPE 行数1 RoHS指令(10物質対応)対応 オス・メスメス 併用可能製品Mini-PV端子(36→22ゲージワイヤ対応) 実装タイプケーブルマウント 接続方向ストレート
1袋(25個)
3,998 税込4,398
7日以内出荷

PVミニラッチハウジング.このミニラッチハウジング製品は、別売りの個別Mini-PVコンタクトを組み込んで使用します(代表品番:771-0127771-0127を参照)。ミニラッチハウジングのピッチと列間隔は2.54mmです。
長さ(mm)4.93 幅(mm)13.85 ピッチ2.54mm 極数2 シリーズMini-PV 材質(ハウジング)PPE 行数1 RoHS指令(10物質対応)対応 オス・メスメス 併用可能製品Mini-PV端子(36→22ゲージワイヤ対応) 実装タイプケーブルマウント 接続方向ストレート
1袋(10個)
759 税込835
7日以内出荷

この製品はFCIMinitek90311-xxxコネクタに取り付けて使用できます。代表品番:673-7616673-7616を参照してください。.圧着ハウジング-DILフリクションロック.このMinitek圧着-電線ハウジングには、UL94V-0に適合するハウジング材質が使用されています。
長さ(mm)16.4 幅(mm)4.5 ピッチ2mm 極数16 シリーズMinitekPwr 材質(ハウジング)ナイロン 行数2 RoHS指令(10物質対応)対応 併用可能製品Minitekラッチヘッダ 実装タイプケーブルマウント 接続方向ストレート
1袋(500個)
53,980 税込59,378
7日以内出荷

PVミニラッチハウジング.このミニラッチハウジング製品は、別売りの個別Mini-PVコンタクトを組み込んで使用します(代表品番:771-0127771-0127を参照)。ミニラッチハウジングのピッチと列間隔は2.54mmです。
長さ(mm)10.01 幅(mm)13.85 ピッチ2.54mm 極数8 シリーズMini-PV 材質(ハウジング)PPE 行数2 RoHS指令(10物質対応)対応 オス・メスメス 併用可能製品Mini-PV端子(36→22ゲージワイヤ対応) 実装タイプケーブルマウント 接続方向ストレート
1袋(10個)
1,398 税込1,538
7日以内出荷

PVミニラッチハウジング.このミニラッチハウジング製品は、別売りの個別Mini-PVコンタクトを組み込んで使用します(代表品番:771-0127771-0127を参照)。ミニラッチハウジングのピッチと列間隔は2.54mmです。
長さ(mm)12.55 幅(mm)13.85 ピッチ2.54mm 極数5 シリーズMini-PV 材質(ハウジング)PPE 行数1 RoHS指令(10物質対応)対応 オス・メスメス 併用可能製品Mini-PV端子(36→22ゲージワイヤ対応) 実装タイプケーブルマウント 接続方向ストレート
1袋(10個)
999 税込1,099
7日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)15.16 幅(mm)4.05 ピッチ2.54mm 極数6 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数1 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(1000個)
37,980 税込41,778
7日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)5 幅(mm)4.05 ピッチ2.54mm 極数2 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数1 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(1000個)
19,980 税込21,978
7日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)10.08 幅(mm)6.59 ピッチ2.54mm 極数8 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数2 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(10個)
599 税込659
5日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)10.08 幅(mm)4.05 ピッチ2.54mm 極数4 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数1 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(10個)
379 税込417
5日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)20.24 幅(mm)6.59 ピッチ(mm)2.54 極数16 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数2 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(500個)
41,980 税込46,178
7日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)25.32 幅(mm)6.59 ピッチ(mm)2.54 極数20 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数2 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(300個)
34,980 税込38,478
7日以内出荷

Duboxレセプタクル圧着コンタクトについては、品番:673-7685673-7685を参照してください。.レセプタクル圧着コンタクトハウジング.このDuboxハウジングは、Duboxレセプタクル圧着-電線コンタクトと併用します。Duboxハウジングは、エンドツーエンドのスタッキングが可能で、修理のためにコンタクトを取り外すことができます。Duboxシュラウドヘッダにかん合しているとき、Duboxハウジングの設計により、逆転止め及び不一致防止機能を備えたパッシブラッチが利用できます。
長さ(mm)12.62 幅(mm)6.59 ピッチ(mm)2.54 極数10 シリーズDUBOX 材質(ハウジング)サーモプラスチック 行数2 RoHS指令(10物質対応)対応 オス・メスメス 実装タイプケーブルマウント 接続方向ストレート
1袋(500個)
29,980 税込32,978
7日以内出荷

おすすめ人気ランキング