接続・省配線(制御機器) :「VECTOR」の検索結果

特価
本日8月23日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185 アズワン品番65-7571-47
1袋(10個)
3,898 税込4,288
7日以内出荷

。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190 アズワン品番65-7569-04
1個
679 税込747
7日以内出荷

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0413 アズワン品番65-7780-50
1個
469 税込516
7日以内出荷

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0415 アズワン品番65-7783-61
1個
1,198 税込1,318
7日以内出荷

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0414 アズワン品番65-7780-74
1箱(400個)
399,800 税込439,780
7日以内出荷

仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0411 アズワン品番65-7782-53
1箱(100個)
35,980 税込39,578
欠品中

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷