接続・省配線(制御機器) :「econ コネクタ」の検索結果
関連キーワード
サイズ 12 のコンタクトは 12-14 AWG のワイヤ範囲に対応し、サイズ 16 のコンタクトは 14-20 AWG に対応します。 動作温度範囲: -55℃ → +125℃ (定格電流) 熱可塑樹脂 / 一体型ラッチでかん合 1500 V 以上 750 mm に配置した場合、切り離されたり、緩んだりしないで、8 回コンクリートに落としたりしないでください 3 軸( X、Y、Z )ごとに 50 g の力が加わった場合、ラッチが外れたり、不連続になったりすることはありません。 振動による機械的又は物理的特性の劣化なしで連続導通(シネスイープ時の最大加速: 20 g、10 ~ 2000 Hz ) 直接引きを受ける場合、コンタクトは 25 lbs の最小引き抜き力を実現します コネクタ保持 (Connector Retention) - 25 ポンドの既存のワイヤバンドルによって引き寄せられた 合致したコネクタコンタクト数を最大 100 lbs に倍します負荷を 30 秒間かけます -55 → +125 ℃ で 10 回のサイクルで晒され、コネクタの通常の動作に悪影響を与えません 25 ℃ で 1000 M Ω 以上 100 サイクルの接続の切断に続いて、機械的または電気的な劣化は明らかではありません サイズ 16 コンタクト( 16 AWG 導体) - 13 A テスト電流で 100 mV ドロップ最大 かん合された接続は、正しく配線され、+125 ℃ のオーブンで 1 時間使用した後、電子的な性能を失わずに 1 m の水深ですぐに設置できます12 ポジションレセプタクルフランジ取り付けコネクタ、ピン、茶、キー C、強化キー、エンドキャップ付き
仕様●極数:12●オス/メス:オス●行数:2●定格電流:13A●実装タイプ:パネルマウント●シリーズ:AT●色:茶●IP保護等級:IP67●高さ:35.6mm●幅:55.4mm●ハウジング材質:サーモプラスチック●動作温度 Min:-55℃●コード番号:195-5923
アズワン品番65-7673-19
1個
¥1,098
税込¥1,208
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136
アズワン品番65-7570-49
1個
¥1,498
税込¥1,648
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0156
アズワン品番65-7570-44
1個
¥2,698
税込¥2,968
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165
アズワン品番65-7569-15
1個
¥1,898
税込¥2,088
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154
アズワン品番65-7568-96
1個
¥1,898
税込¥2,088
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158
アズワン品番65-7569-73
1個
¥1,698
税込¥1,868
7日以内出荷
。The Amphenol Industrial M12 male circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0138
アズワン品番65-7571-91
1個
¥1,798
税込¥1,978
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169
アズワン品番65-7569-03
1個
¥1,998
税込¥2,198
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167
アズワン品番65-7571-84
1個
¥1,898
税込¥2,088
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥41,980
税込¥46,178
7日以内出荷
。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190
アズワン品番65-7569-04
1個
¥679
税込¥747
7日以内出荷
仕様コンタクト数 = 9オス・メス = オスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Eボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金シリーズ = SDB幅 = 4.6mm深さ = 21mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1個
¥1,298
税込¥1,428
翌々日出荷
仕様コンタクト数 = 15オス・メス = メスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Aボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金コンタクト材質 = 真鍮長さ = 47.7mm寸法 = 47.7 x 4.6 x 21mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
7日以内出荷
RoHS指令(10物質対応)対応
仕様コンタクト数 = 9オス・メス = メスDコネクタタイプ = 防水D-SubD-Subシェルサイズ = Eボディ向き = ストレート定格電圧 = 500 V acコンタクトめっき = 金シリーズ = SDB幅 = 4.6mm深さ = 21mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
翌々日出荷
The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147
アズワン品番65-7570-86
1袋(10個)
¥11,980
税込¥13,178
7日以内出荷
The Amphenol Industrial M12 female circular connector has 4 pins。The pins are made from copper alloy and has gold plating.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0143
アズワン品番65-7569-38
1袋(10個)
¥12,980
税込¥14,278
7日以内出荷
The Amphenol Industrial M8 circular female panel connector has 4 pin。It has current rating of 4 A.IP rating IP67 Contact diameter 1.0 mm
仕様●入数:1トレイ(10個入り)●極数:4●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0112
アズワン品番65-7570-01
1セット(10個)
¥11,980
税込¥13,178
7日以内出荷
。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type
仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103
アズワン品番65-7575-70
1セット(10個)
¥9,598
税込¥10,558
7日以内出荷
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185
アズワン品番65-7571-47
1袋(10個)
¥3,898
税込¥4,288
7日以内出荷
シェルサイズ = 10SL, 12S。種類 = ケーブルクランプ。併用可能製品 = ジャケット付きケーブル、チューブで保護された電線。色 = 緑。Amphenol 産業用ケーブルクランプは、チューブで保護されたジャケットケーブル及びワイヤと併用する設計です。両方のクランプハーフが最大のストレインリリーフを浮かべます。被覆なしケーブルまたはワイヤには、対応する MS3420 伸縮ブッシュを使用します。IP67 保護等級です
1個
¥819
税込¥901
翌々日出荷
The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof Metal chain with ring
仕様●オス/メス:オス●コード番号:231-0127
アズワン品番65-7570-88
1袋(2個)
¥969
税込¥1,066
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0334
アズワン品番65-7784-02
1個
¥45,980
税込¥50,578
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0213
アズワン品番65-7781-92
1個
¥5,898
税込¥6,488
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0206
アズワン品番65-7783-83
1個
¥6,698
税込¥7,368
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0190
アズワン品番65-7782-85
1個
¥4,498
税込¥4,948
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0277
アズワン品番65-7783-91
1個
¥18,980
税込¥20,878
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0349
アズワン品番65-7781-18
1箱(60個)
¥1,098,000
税込¥1,207,800
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0351
アズワン品番65-7782-62
1箱(60個)
¥1,098,000
税込¥1,207,800
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0245
アズワン品番65-7782-06
1個
¥3,198
税込¥3,518
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0344
アズワン品番65-7782-15
1個
¥21,980
税込¥24,178
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0281
アズワン品番65-7784-35
1個
¥27,980
税込¥30,778
7日以内出荷
Amphenol 産業用オスインサート( 16 極)は、500 V、16 A 定格です。使用温度範囲は -40 → 125 ℃ で、ねじ終端となっています。IP20 保護等級です
仕様●併用可能製品:コネクタ●タイプ:オスインサート●定格電流:16A●表面処理:コンタクト:銀●コンタクト材質:真鍮●コード番号:229-2014
アズワン品番65-7624-50
1個
¥3,500
税込¥3,850
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0272
アズワン品番65-7782-11
1個
¥3,798
税込¥4,178
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0287
アズワン品番65-7784-10
1個
¥23,980
税込¥26,378
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0318
アズワン品番65-7782-10
1個
¥32,980
税込¥36,278
欠品中
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0336
アズワン品番65-7783-66
1個
¥38,980
税込¥42,878
7日以内出荷
1
2
3
4
5
6
次へ
『制御機器』には他にこんなカテゴリがあります
接続・省配線(制御機器) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。