3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
長さ(mm)28.75 定格電圧(V)DC28 保存温度(℃)-40~100 寿命100000h 定格電流(mA)7.5 直径(mm)10 チップタイプシングルチップ 各種認証RoHS compliant 作動温度(℃)-30~85 電球サイズ(mm)9 電球ベースBA9s
1個
829 税込912
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

1個
999 税込1,099
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

定格電圧 28V dc。ランプタイプ LED。強度 412mcd。口金 BA9s。チップタイプ シングルチップ。直径 10mm。長さ 28.75mm。定格電流 7.5mA。寿命 100000h。BA9s LED Lamps. professional range of BA9 LED lamps from Dialight. BA9s based LED Operating current 15mA at 14V, 7.5mA at 28V Domed cap construction to protect LED from damage Easier handling with dome construction, for installation and replacement Non-polarised and polarised versions available Designed to replace many popular incandescent lamps Coloured caps to signify LED colour Top and side viewable Super bright single chip design AllnGaP and InGaN technology High brightness and low current draw uses up to 90% less energy than an incandescent Long life typically 100k hours No heat generated Resistant from shock and vibration Integral resistor Operating temperature -40℃ to +100℃
1個
1,398 税込1,538
5日以内出荷