仕様●抵抗:30Ω●定格電力:50W●シリーズ:HS50F●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:アルミ●終端スタイル:ワイヤリード●動作温度 Max:+200℃●最大温度係数:+100ppm/℃●寸法:49.1 x 14.2 x 14.8mm●全高:14.8mmアズワン品番65-7116-79
仕様●抵抗:30Ω●定格電力:50W●シリーズ:HS50F●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:アルミ●終端スタイル:ワイヤリード●動作温度 Max:+200℃●最大温度係数:+100ppm/℃●寸法:49.1 x 14.2 x 14.8mm●全高:14.8mmアズワン品番65-7116-78
仕様●抵抗:50Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7148-45
仕様●抵抗:24Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7149-91
仕様●抵抗:12Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7149-94
仕様●抵抗:10Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7149-93
仕様●抵抗:5Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7147-07
仕様●抵抗:15Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7147-27
仕様●抵抗:100Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全高:14.8mmアズワン品番65-7148-04
仕様●抵抗:47Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7148-68
仕様●抵抗:33Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7148-67
仕様●抵抗:27Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体長:49.1mmアズワン品番65-7147-71
仕様●抵抗:22Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7147-70
仕様●抵抗:4Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7150-15
仕様●抵抗:20Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7148-22
仕様●抵抗:8,2Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全高:14.8mmアズワン品番65-7148-41
仕様●抵抗:4,7Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7151-01
仕様●抵抗:3,3Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7149-08
仕様●抵抗:2,2Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体長:49.1mmアズワン品番65-7150-27
仕様●抵抗:6,8Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●終端スタイル:クランプ●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:49.1 x 28 x 14.8mm●全体の幅:28mmアズワン品番65-7149-43
仕様●抵抗:330Ω●定格電力:150W●シリーズ:HS150●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:97.7 x 47.5 x 24.1mm●全体の幅:47.5mmアズワン品番65-7148-97
仕様●抵抗:330Ω●定格電力:100W●シリーズ:HS100F●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:アルミ●終端スタイル:ワイヤリード●動作温度 Max:+200℃●最大温度係数:+100ppm/℃●寸法:65.2 x 27.3 x 24.1mm●全体の幅:27.3mmアズワン品番65-7123-76
仕様●抵抗:10kΩ●定格電力:10W●シリーズ:HS10●パッケージ/ケース:アルミハウジング●許容差:±5%●テクノロジー:巻線●終端スタイル:アキシャル●最小温度係数:-25ppm/℃●最大温度係数:+25ppm/℃●寸法:8.8 x 30 x 16.5mm●全体の幅:16.5mmアズワン品番65-7153-59RoHS指令(10物質対応)対応
仕様●抵抗:330Ω●定格電力:50W●シリーズ:HS50F●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:アルミ●終端スタイル:ワイヤリード●動作温度 Max:+200℃●最大温度係数:+100ppm/℃●寸法:49.1 x 14.2 x 14.8mm●全体の幅:14.2mmアズワン品番65-7137-64
仕様●抵抗:330Ω●定格電力:50W●シリーズ:HS50●パッケージ/ケース:アルミハウジング●許容差:±5%●テクノロジー:巻線●終端スタイル:アキシャル●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:14.8 x 72.5 x 29.7mm●全体の幅:29.7mmアズワン品番65-7153-70
仕様●抵抗:330Ω●定格電力:100W●シリーズ:HS100F●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:アルミ●終端スタイル:ワイヤリード●動作温度 Max:+200℃●最大温度係数:+100ppm/℃●寸法:65.2 x 27.3 x 24.1mm●全体の幅:27.3mmアズワン品番65-7165-91
仕様●抵抗:330Ω●定格電力:150W●シリーズ:HS150●パッケージ/ケース:アルミハウジング●許容差:±1%●テクノロジー:巻線●最小温度係数:-100ppm/℃●最大温度係数:+100ppm/℃●寸法:97.7 x 47.5 x 24.1mm●全高:24.1mmアズワン品番65-7150-86