R60シリーズは、金属化ポリエステルフィルム(巻線又はスタック技術)構造で、スズめっきワイヤのラジアルリード付いています。ラジアルリードは、コンデンサ巻線の末端のコンタクト金属層に電気的に溶接されます。このコンデンサは、熱硬化性樹脂でボックス素材に密封されています。電圧範囲: 50 → 1000 V dc 静電容量範囲: 0.001 → 150.0 μF リード間隔
仕様●静電容量:0.47μF●電圧:160 V ac, 250 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:R60●リード間隔:10mm●長さ:13mm●奥行き:6mm●高さ:12mm●寸法:13 x 6 x 12mm●温度特性:メタライズドポリエステル●末端仕様:スルーホール実装●リード径:0.6mmアズワン品番65-7088-74
R60シリーズは、金属化ポリエステルフィルム(巻線又はスタックテクノロジー)で構成され、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端のコンタクト金属層に電気的に溶接されます。このコンデンサは、熱硬化性樹脂でボックス素材に密封されています。電圧範囲: 50 → 1000 V dc 静電容量範囲: 0.001 → 150.0
仕様●静電容量:3.3μF●電圧:40 V ac, 63 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:R60●リード間隔:10mm●長さ:13mm●奥行き:6mm●高さ:12mm●寸法:13 x 6 x 12mm●温度特性:メタライズドポリエステル●末端仕様:スルーホール実装●リード径:0.6mmアズワン品番65-7092-84
仕様●静電容量:3.3μF●電圧:40 V ac, 63 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:R60●リード間隔:10mm●長さ:13mm●奥行き:6mm●高さ:12mm●寸法:13 x 6 x 12mm●温度特性:メタライズドポリエステル●末端仕様:スルーホール実装●リード径:0.6mmアズワン品番65-7107-90
仕様●静電容量:0.47μF●電圧:160 V ac, 250 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:R60●自動車規格:AEC-Q200●長さ:13mm●奥行き:6mm●高さ:12mm●寸法:13 x 6 x 12mm●温度特性:メタライズドポリエステル●末端仕様:スルーホール実装●動作温度 Max:+105℃アズワン品番65-7087-84
仕様●静電容量:39nF●電圧:400 V ac, 630 V dc●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●奥行き:6mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7157-50
仕様●静電容量:8.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●リード長さ:25mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Min:-55℃アズワン品番65-7087-48
仕様●静電容量:12nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7157-71
仕様●静電容量:22nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●奥行き:6mm●等価直列抵抗:29mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7090-12
仕様●静電容量:150nF●電圧:250 V ac, 400 V dc●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:13mm●等価直列抵抗:11mΩ●寸法:18 x 13 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Max:+125℃アズワン品番65-7086-64
仕様●静電容量:39nF●電圧:400 V ac, 630 V dc●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:6mm●等価直列抵抗:16mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7083-81
仕様●静電容量:8.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:6mm●等価直列抵抗:78mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7144-17
仕様●静電容量:22nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:6mm●等価直列抵抗:29mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7147-47
仕様●静電容量:22nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:6mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:メタライズドポリプロピレン●リード径:0.6mmアズワン品番65-7101-50
仕様●静電容量:15nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:6mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:メタライズドポリプロピレン●動作温度 Max:+125℃アズワン品番65-6947-89
仕様●静電容量:15nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●リード長さ:25mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:メタライズドポリプロピレン●リード径:0.6mmアズワン品番65-7102-79
仕様●静電容量:22nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●リード間隔:15mm●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●リード長さ:25mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:メタライズドポリプロピレン●誘電正接:=0.3%アズワン品番65-7093-56