仕様●静電容量:2.7nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Min:-55℃アズワン品番65-7157-34
仕様●静電容量:6.8nF●電圧:400 V ac, 630 V dc●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●奥行き:4mm●等価直列抵抗:94mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mmアズワン品番65-7144-18
仕様●静電容量:820pF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:776mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7089-84
仕様●静電容量:2.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●奥行き:4mm●等価直列抵抗:289mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7157-89
仕様●静電容量:2.7nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mmアズワン品番65-7144-31
仕様●静電容量:2.7nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mmアズワン品番65-7090-29
仕様●静電容量:820pF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:776mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7089-83
仕様●静電容量:2.7nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Max:+125℃アズワン品番65-7156-13
仕様●静電容量:1.8nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:354mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7156-37
仕様●静電容量:560pF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:10mm●長さ:13mm●奥行き:4mm●等価直列抵抗:1.137mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Min:-55℃アズワン品番65-7090-55
仕様●静電容量:1.8nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●奥行き:4mm●等価直列抵抗:354mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Max:+125℃アズワン品番65-7157-13
仕様●静電容量:560pF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●リード長さ:25mm●等価直列抵抗:1.137mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mmアズワン品番65-7147-03
仕様●静電容量:1.8nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●リード長さ:25mm●等価直列抵抗:354mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mmアズワン品番65-7089-85