1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●接続方向: ストレート●オス/メス: メス●極数: 10●行数: 2●ピッチ: 2mm●実装タイプ: 表面実装●結線方法: はんだ●表面処理:コンタクト: ニッケルに金めっき、ニッケルにスズめっき●コンタクト材質: ベリリウム銅●定格電流: 3.5A●施錠方法: あり●定格電圧: 238 V ac●ハウジング材質: 黒色液晶ポリマー●シリーズ: MEC2●深さ: 8.5mm●Samtec 2.00mm MEC2 Series Micro Edge Card Sockets. 2.00mm MEC2 series PCB micro edge card sockets that offer a 28+ Gbps solution with a double row design that accepts up to 100 polarized gold plated contacts. These 2.00mm MEC2 series micro edge card socket connectors are PCB vertical mounting with PCB alignment pins and accept both 1.60mm and 2.36mm thick cards. In addition these 2.00mm MEC2 micro edge card sockets have a weld tab option which is standard on 2.36mm card thicknesses and optional on 1.60mm card thicknesses. RoHS指令(10物質対応)対応
1袋(2個)
1,698 税込1,868
7日以内出荷

『能動部品』には他にこんなカテゴリがあります