ディスクリート :「Copper」の検索結果
特価
本日8月9日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673
アズワン品番65-7285-86
1個
¥25,980
税込¥28,578
欠品中
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675
アズワン品番65-7285-88
1個
¥42,980
税込¥47,278
欠品中
電子部品(オンボード) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。