ディスクリート :「ジョイスティック」の検索結果

関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
44,420 税込48,862
7日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様【タイプを処理】円錐形、【ジョイスティックトラベル】±30 °Sealed Potentiometer Joysticks. Brought to you by CH Products、 the M Series of potentiometer joysticks are compact and low profile. With dual and three axis joysticks available、 these self'-centering potentiometer joysticks are ideal for applications where high accuracy and low operating force is a priority、 such as in electric wheelchair、 CCTV and robotics applications. Features and Benefits. Dual and three axis self centering joystick with two piece panel sealing kit 3rd axis control achieved using rotational displacement of the handle SPST switch option on the three axis model Stainless steel ball pivot system and high grade plastic bearing surfaces for long life and accurate return to centre repeatability Potentiometers Resistance of 5kΩ ±20% Potentiometers Power of 0.5W Potentiometers Linearity of ±5% Panel Thickness of 1.3 to 4.75mm スイッチモーメンタリ ハンドル高さ(mm)53.9 軸数2 機械的寿命5×10Operations RoHS指令(10物質対応)対応 動作温度範囲(℃)-25~+85 ターミナル形状はんだ
1個
32,980 税込36,278
7日以内出荷

『能動部品』には他にこんなカテゴリがあります