ディスクリート :「MAGNET」の検索結果
関連キーワード
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mm
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industry
RoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm
RoHS指令(10物質対応)対応
1個
¥7,098
税込¥7,808
7日以内出荷
能動部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。