仕様接続タイプ:Flying Leads (Head B), M12 5-Pin Straight (Head A)ケーブル長:5mアクセサリタイプ:Plug Connector and Cableコネクタのジェンダー:メス併用可能製品:Field Bus Technology, Sensor向き:直線
RoHS指令(10物質対応)対応
1個
¥3,198
税込¥3,518
当日出荷
仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
1個
¥25,720
税込¥28,292
5日以内出荷
概要一目でわかるあなたの利点スマートライトグリッド製品ファミリには、スマートエリアセンサ、スマートゲートセンサ、スマートピック-ライトセンサライトグリッドなどがあります。わずか8mmx25mmで、ほとんどどこにでも設置でき、壁、ドア、コンベア、機械の内部に組み込むことができます。薄型フラットタイプも用意しています。長さ120→1、400mmのプラスチック製又はアルミ製ハウジングで注文できます。自動ミューティング、ティーチインボタン、位置決め支援により、動作時間が長くなっています。用途小型、薄型、すっきりしたデザインにより、アプリケーションに簡単に統合できます静電容量型ティーチインボタンとLEDにより、複雑な作業の試運転が容易になりますソリューション薄型フラットモデルでは、柔軟な取り付けオプションが用意されています出荷時に設定済みのユーザー定義設定、又はティーチインボタンによる柔軟な設定が可能です光学的な同期化により、ケーブルを敷設する必要がなくなるため、時間を節約できますスマートライトグリッドはわずか8x25mmで、ほぼどこにでも設置でき、壁、ドア、コンベア、機械の内側に埋め込むことができますティーチインボタンと自動ミューティング対応のプラグアンドプレイを備えています。位置合わせの支援と「クリックアンドゴー」の原則も同様です設置時間を短縮。120mm→1400mmのさまざまな監視長を用意mm(160mm単位)動作範囲:7m応答時間:18ms分解能:45→25mm送信側と受信側に明るいジョブLEDが付いたオーダーピッキング可能ですIP65保護クラス周辺光に対する耐性:最大150、000ルクス注
仕様アクセサリタイプ:取り付けブラケット●併用:RightSight Photoswitchシリーズ
RoHS指令(10物質対応)対応
1個
¥810
税込¥891
7日以内出荷
仕様アクセサリタイプ:ケーブル●併用可能製品:WLL260 Fiber Optic Sensor●Mounting bracket. For through-beam use (straight or right-angled) 2 fibre optic cables must be ordered (see stock nos 303-0571, 303-0600, 303-0587 and 303-0593). WLL260, HD Fibre Optic. Heavy duty fibre optic sensor module and a choice of through-beam or direct-detect glass fibre optic cables with stainless steel jackets. PNP open collector output Output short circuit and over current protected No tools required to fit cables Terminal chamber connection to module
1個
¥24,390
税込¥26,829
7日以内出荷
電子部品(オンボード) の新着商品
TE Connectivity 押しボタンスイッチ 3 A モーメンタリ パネルマウント 白
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
税込¥3,298~
¥2,998~
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。