ディスクリート :「ARS」の検索結果

特価
本日8月9日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックSet of power connections parallel bars
Schneider Electric LA9D シリーズの電源接続セットで、3 極切換接触器アセンブリ用の平行バーです。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D115、LC1D150●範囲:Tesys D●コード番号:211-2570 アズワン品番65-7288-62
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリックSet of power connections parallel bars
Schneider Electric LA9D シリーズの電源接続、平行バーは、4 極切換接触器アセンブリ用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D80004●範囲:Tesys D アズワン品番65-7286-71
1個
24,980 税込27,478
欠品中

シュナイダーエレクトリックKit for assembling star delta starters
Schneider Electric LA9D シリーズキットは、接触器 LC1D80 x 3 でスター Delta スタータの組み立て用で、時間遅延ブロックが組み込まれています。Green Premium 製品 機械式インターロック 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:Star Deltaスタータ用キット●併用可能製品:LC1D80 です●範囲:Tesys D●コード番号:211-2575 アズワン品番65-7286-38
1個
56,980 税込62,678
欠品中

シュナイダーエレクトリックKit for assembling star delta starters
Schneider Electric LA9D シリーズキットは、時間遅延ブロックを組み込んだスター Delta スタータの組み立て用です。Green Premium 製品 機械式インターロック 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:Star Deltaスタータ用キット●併用可能製品:LC1D40-D50 です●範囲:Tesys D アズワン品番65-7286-30
1個
89,980 税込98,978
欠品中

シュナイダーエレクトリックauxiliary latch block TeSys - 100 V DC/A
The Schneider Electric Schneiders auxiliary latch block TeSys becomes imperative to have lower power consumptions while providing latched condition for contactors.Remotely actuated or by front panel button Electrical delatching pulse must be greater than 100ms Front mounting
仕様●アクセサリタイプ:ラッチブロック●範囲:TeSys アズワン品番65-7286-17
1個
23,980 税込26,378
欠品中

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

『能動部品』には他にこんなカテゴリがあります

おすすめ人気ランキング