ディスクリート :「Monf」の検索結果

関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
This float switch is designed for internal fitting inside a tank. The float switch is fitted in a 16.5 mm dia. hole in the tank from the inside and secured by a nylon nut on the outsidePP material Internal mounting 100cm PVC flying leads WRAS approvedProduct Application InformationThis PP float switch is most suitable for use in water, detergents, vegetable oils, some organic and inorganic chemicals. Typical applications include vending machines, commercial washing machines and evaporator units.
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF40代表規格 = WRAS RoHS指令(10物質対応)対応
1個
4,198 税込4,618
5日以内出荷

This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRAS RoHS指令(10物質対応)対応
1個
3,798 税込4,178
5日以内出荷

『能動部品』には他にこんなカテゴリがあります