定格電圧300V-25A適合FG-20、FG-30、その他種類ヒューズホルダ定格電圧(V)300定格電流(A)25材質(絶縁体)フェノール(UL94V-0)絶縁抵抗(MΩ)DC500V、100以上取得規格UL規格・C-UL規格端子金具差込端子(タイプ250,t0.8)兼用はんだ付端子取付板厚(mm)3(MAX)ナット二面幅(mm)21色(本体)黒適合ヒューズ管サイズ(mm)Φ6.4×30、Φ6.35×30ナット締付トルク(N・m)1.4以下RoHS指令(10物質対応)対応材質(つまみ)P.B.T.(UL94V-0)耐電圧(V/min)AC2000耐電圧(V)AC2000 (1分間)