仕様●入数:1リール(10000個入り)●静電容量:1μF●電圧:25V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:1 x 0.5 x 0.5mm●長さ:1mm●奥行き:0.5mm●高さ:0.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7109-59
仕様●入数:1リール(15000個入り)●静電容量:10nF●電圧:16V dc●パッケージ/ケース:0201 (0603M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:0.6 x 0.3 x 0.3mm●長さ:0.6mm●奥行き:0.3mm●高さ:0.3mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7059-96
仕様●入数:1リール(4000個入り)●静電容量:2.2μF●電圧:25V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:1.6 x 0.8 x 0.8mm●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●シリーズ:GRM●動作温度 Min:-55℃アズワン品番65-6973-36