仕様●静電容量:68μF●電圧:10V dc●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 1.6 x 1.6mm●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●シリーズ:C●動作温度 Max:+85℃アズワン品番65-7052-34
仕様●静電容量:470nF●電圧:250V dc●パッケージ/ケース:1812 (4532M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:4.5 x 3.2 x 2.5mm●長さ:4.5mm●奥行き:3.2mm●高さ:2.5mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-6913-88
仕様●静電容量:2.2μF●電圧:16V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:X6S●許容差:±10%●寸法:1 x 0.5 x 0.5mm●長さ:1mm●奥行き:0.5mm●高さ:0.5mm●シリーズ:C●動作温度 Max:+105℃アズワン品番65-7060-31
仕様●静電容量:1μF●電圧:250V dc●パッケージ/ケース:1812 (4532M)●実装タイプ:表面実装●温度特性:X7T●許容差:±10%●寸法:4.5 x 3.2 x 2.5mm●長さ:4.5mm●奥行き:3.2mm●高さ:2.5mm●シリーズ:C●動作温度 Min:-55℃アズワン品番65-6913-89