リレーその他関連用品 :「Intel NIC」の検索結果

特価
本日7月26日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
5,298 税込5,828
5日以内出荷

コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
2,798 税込3,078
5日以内出荷

コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
2,498 税込2,748
5日以内出荷

おすすめ人気ランキング