乾電池式無線連動チャイム&ライト(受信型)ライテックス(ムサシ)3日以内出荷
1か所のセンサーが感知すると設置しているライト複数台を一斉に点灯させることができます。複数台設置することで、車を車庫に入れる時や帰宅時に広範囲が一気に明るくなります。一斉点灯による威嚇効果と死角がなくなることで防犯効果を高めます。連動したい製品の4つのスイッチを同じ形に合わせるだけです。設置しているすべてのワイヤレス製品のスイッチを同じ形にすればすべての製品が一斉点灯します。スイッチの形を分けることで連動するグループを区別することも可能です。(最大16台16チャンネル)
用途センサー無線連動すると光と音で反応します。チャイム音とアラーム音の切替可能です。乾電池式で設置場所を選びません。質量(g)130スイッチ100%:100% の明るさでライト点滅/50%:50%の明るさでライト点滅/OFF:ライト消灯/音1:チャイムが鳴る/音2:アラームが鳴る/OFF:音は鳴らない全光束(Lm)100(100%点灯)/50(50%点灯)本体寸法(幅W×奥行D×高さH)(mm)80×39×106使用乾電池単3形アルカリ乾電池×3本(別売)点滅10秒固定点灯方式昼:昼夜を問わず点滅/音が鳴る夜:夜だけ点滅/音が鳴る電源タイプ電池式設置場所屋内/屋外用(保護等級IP65)LED寿命(時間)約40000音量(dB)チャイム:約50~70/アラーム:約50~80取扱説明書(2.28MB)電球の種類高輝度白色LED(1W×1)