用途コード類の断線、配線チェックに仕様LEDライト付き、テストリードホルダー付き付属品1.5V R03 単4電池 3本(本体内蔵)使用温度範囲(℃)0~40規格CEマーク認証(EMCテスト合格)電源1.5V R03単4電池3本表示ランプおよびブザー(約60Ω以下で導通ランプが点灯し、ブザー音が鳴動)消費電流(mA)通常時(テストリードオープン時):約1.5通常時(ブザー鳴動時):約27.0LEDライト点灯時(テストリードオープン時):約23.0LEDライト点灯時(ブザー鳴動時):約47.0保存温度範囲(℃)0~50保存湿度範囲85%RH以下(ただし結露のないこと)動作電圧電源電圧約3.1V以上、約5.0V以下使用湿度(%RH)80以下(ただし結露のないこと)