電流/電圧2重表示のAC/DCクランプ。自動車や機械のメンテナンスに最適2つの電気要素を同時に測定してLCD上に2重表示オシロスコープや記録計に接続できる出力端子付き(SK-7722のみ)ほこりや水滴から本体内部を守る防塵某的構造
付属品100-57テストリード、1007キャリングケース、電池(9V 6F22)1本 、取扱説明書温度(℃)-30~150寸法(高さH×幅W×奥行D)(mm)200×64×33表示4000カウント2重液晶、最大表示9999周波数(交流電流・電圧)10.0Hz~4000Hzサンプリング15回/秒(1ch) ※但し測定時の通常モードは3.75回/秒(1ch)レンジ切替オートレンジパルス幅(交流電流・電圧)1.0mS~999.9mSデューティー比(交流電流・電圧)0.0%~99.9%被測定導体径最大Φ36mm