測定範囲CO2/0~4000ppm温度/0~50℃湿度/10%~95%付属品CO2プローブ×1本単4電池×6個ハードケース取扱説明書質量(g)約470(電池含む)電源単4電池×6個、ACアダプター(別売)分解能CO2/1ppm温度/0.1℃湿度/0.1%外形寸法(幅W×奥行D×高さH)(mm)68×42×178応答時間2分以内に63%応答インターフェースUSB/RS-232Cインターフェース対応(別売)測定機能CO2・温度・湿度校正外気を使った校正使用温湿度範囲0~50℃、0~80%RH検知方式NDIR式補正機能無