データロガーCO2測定器A-Gas Japan5日以内出荷
データロガー付なので本体に16000データを保存できますRS-232Cインタフェース付なのでPCでのデータ管理が簡単(ケーブル・ソフトウェア標準付属)CO2濃度アラーム設定で快適な室内環境の実現に
仕様●データロガー:16000データ(最大99ブロック)●測定方式/位置:CO2:NDIR(非分散型赤外線吸収法)センサ/本体、温度:サーミスタ/プローブ、湿度:静電容量式/プローブ寸法(mm)CO2プローブ:Φ20×159電源単4電池×6(約8時間)またはACアダプタ(1370B)測定範囲(℃)温度/-20~+60、相対湿度/10~95%RH精度CO2/読取値の±3%か±50ppmの大きい方、温度/±0.5℃ 相対湿度/±5% RH表示分解能CO2/1ppm、温度/0.1℃、相対湿度/0.1%RHコード長さ(mm)カール:460~760機能濃度アラーム設定、データホールド、Max.Min値表示、℃/F切換機能測定対象CO2、温度、相対湿度メモリー99データ、マニュアル応答時間(秒)10ディスプレイ4桁液晶ディスプレイ使用環境23℃±5℃、10~90% RH対象ガス二酸化炭素測定範囲(ppm)CO2:0~6000記録間隔1~255秒