小型水素警報器根本特殊化学9日以内出荷
小型水素警報器は、漏洩した水素ガスを検知し、警報により周囲にガス漏洩の危険を知らせます。標準モデル(NDR-H2-1A)と同等の性能を持ちながら、コンパクト設計により設置スペースが限られた環境でも使用可能です。500ppmを閾値に、ブザーとLEDランプによる警報を発報します。電源はAC100-240V仕様で、外部出力にはc接点リレーを設けています。機器連動や簡易設置など、さまざまなご使用方法に対応可能です。
用途ガスクロマトグラフィー機器周辺、水素切断装置付近、水素ボンベ付近(設置スペースが限られる場所)仕様警報:ランプ/点灯(自動復帰)、ブザー鳴動、警報濃度:500±100ppm測定範囲500~20000ppm(レンジ誤差15%)質量(g)135使用温度範囲(℃)-10~+40 95%RH以下(結露しないこと)電源(V)AC100 50/60Hz表示LED(通電、トラブル、ガス警報)外部出力1c接点リレー(AC250V/DC30V 1Aただし抵抗負荷)対象ガス水素サイズ(mm)100×67×35アズワン品番60-9567-24