仕様(検知可能漏洩量)3.3×10-6Pa・m3/s、(検知可能濃度)10ppm付属品レザーケース、ドレンフィルタ、フィルタエレメント、自在型アタッチメント、ダストフィルタ、単3形アルカリ乾電池2本、ハンドストラップ 等質量(g)約190(電池、レザーケースを含む)使用温度範囲(℃)-20~+50電源単3形アルカリ乾電池2本外形寸法(幅W×奥行D×高さH)(mm)38×32×130(突起部除く)測定数(種)2使用湿度範囲30~85%RH以下(但し、結露なきこと)応答時間(秒)3以内検知原理熱線型半導体式防爆構造本質安全防爆(Exia II BT3)警報方式断続音及びアラームランプの点滅電池使用時間(時間)約12(単3形アルカリ乾電池/常温・常湿)検知対象ガスLPG、13A関連資料(0.12MB) (0.09MB)校正証明書付き(宛名なし)
対象ガス識別対象ガス:13A、メタン、LPG。13A⇒「13A」と表示。13A、LPG⇒「13A又はその他」と表示。メタン⇒「メタン」と表示。LPG、ブタン、ガソリン等⇒「LPG又はその他」と表示。測定範囲0~100% LEL/0~100vol%付属品レザーケース、ガス導入管、ドレンフィルタ、検知棒、交換用フィルタ(ダストフィルタFE-2、FE-16、水封止FE-17)各10個、単2型アルカリ乾電池4本質量(kg)約2(電池含む)使用温度範囲(℃)-10~40電源単2形アルカリ乾電池4本連続使用時間アルカリ乾電池使用の場合4時間以上外形寸法(幅W×高さH×奥行D)(mm)165×137×86機能自動調整/電源ONによりゼロ点を自動的に調整ガス採気方式自動吸引式検知原理接触燃焼式、4センサ方式指示精度LELレンジ:2%LEL=フルスケールの±1%以内、60%LEL=フルスケールの±10%以内、volレンジ:10vol%=フルスケールの±6%以内、100vol%=フルスケールの±20%以内 但し、2%LEL以下の時はフルスケールの±1%防爆構造Exibd II AT3X応答速度LEL時10秒以内(60%LELで反応開始から90%応答まで)
付属品レザーケース、ドレンフィルタ、フィルタエレメント、自在型アタッチメント、ダストフィルタ、単3形アルカリ乾電池2本、ハンドストラップ 等質量(g)約190(電池、レザーケースを含む)使用温度範囲(℃)-20~+50電源単3形アルカリ乾電池2本外形寸法(幅W×高さH×奥行D)(mm)38×130×32(突起部を除く)使用湿度範囲30~85%RH以下(但し、結露なきこと)検知原理熱線型半導体式防爆構造本質安全防爆(Exia II BT3)警報方式断続音及びアラームランプの点滅電池使用時間(時間)約12(単3形アルカリ乾電池/常温・常湿)