仕様【計測モード】OPEN(開栓ピーク)、CLOSE(閉栓ピーク)、MEAN(平均計測)付属品USBケーブル、ACアダプタ電源ACアダプタ(AC100V~240V)または内蔵ニッケル水素電池精度±0.5%/F.S.表示4桁LCD表示 文字高さ:12mm、判定LED:判定LED(Hi、Go、Lo)外形寸法(幅W×奥行D×高さH)(mm)227×320×126データ出力【USB通信】パソコンソフト(デジとるくん_TNP-P)によりデータ取込み可能 ※メーカーホームページより無料取込可能、【プリンタ】RS232C対応プリンタにて、単独印字/メモリデータ印字が可能。ボーレート19200bps固定。時計機能メモリ登録を行った日を登録トルク値と一緒に記憶チャック径(Φmm)10~190メモリー機能1000件(最大)、平均値、最大値、最小値RoHS指令(10物質対応)対応サンプリング周期(ms)1(1000回/秒)