固定式非接触温度計bitstrong6日以内出荷
・赤外線センサーにより、非接触で安全に検温できます。・長時間コードレスで使用できる充電池、入手が容易で臨時に利用できる単3型乾電池、長時間設置したまま使用できるUSB給電の多様な電源で稼働します。・メモリー機能により、至近32データを簡単に呼び出せます。・測定対象(体温/物体)、言語(英語/中国語)、音声ボリューム、温度単位、アラーム発生温度、低体温検知時の再計測アナウンスの有無などの設定ができます。・発熱、低体温のアラームは、アナウンスと同時にアラームランプが赤く発光して注意を促します。・正常の場合は、アナウンスと同時にアラームランプがグリーンに発光します。・アナウンス、ビープ音は、ボリュームを0にして、キャンセルが可能です。・三脚に固定可能ですので、適当な壁面が無くても机上、床に設置できます。※3.7V 18650リチウムイオン充電池、USBケーブル、日本語取扱説明書が付属しています。
用途・学校、病院、イベント会場、公共施設などの入り口、受付での発熱者監視。寸法(mm)112×80×59質量(g)118(電池含まず)電源(V)3.7 18650リチウムイオン充電池×1本(付属)または、1.5 単3型乾電池×3本(別売)DC 4.2~5 USB電源アダプター(別売)+USBケーブル(付属)測定方式赤外線センサー分解能(℃)0.1測定距離(mm)30~150測定時間(秒)0.5電池寿命7(18650リチウムイオン充電池フル充電)(日)測定温度範囲(℃)体温:32~43、物体:0~100測定精度(℃)温度:±0.2(35~42)、±0.3(その他)
湿度計ROTRONIC税込¥109,978¥99,980