用途オフィス・病院・学校・幼稚園・子供部屋・食品工場付属品単三乾電池×1本(動作確認用)測定範囲温度:‐10.0~50、湿度:20~90%質量(g)135(電池含む)電源単三乾電池×1本精度温度:±1.0℃(‐10~40℃)、±1.5℃(40.0~50℃)、湿度:±5%(35~85%)、±10%(20~34、85~90%)寸法(幅W×高さH×奥行D)(mm)100×114×21表示分解能温度:0.1、湿度:1%Rh電池寿命約1年動作温度、湿度範囲温度:‐10.0~50℃、湿度:20~90%Rh(氷結・結露なきこと)素子温度:サーミスタ、湿度:高分子抵抗