オプション/ワンタッチ移動式キャスターセット_ワークテーブル150・LABシリーズ固定式用山金工業翌日出荷
山金工業製ワークテーブル150/LABシリーズ「固定式」にご使用いただけるキャスターセットです。作業台に取り付ければ移動時にワンタッチで移動式に切り替えが可能!移動式にも固定式にもワンタッチで簡単に切り替えができるため、レイアウト変更を素早く簡単にできます。
用途キャスターを取り付けることでワークテーブルを楽に移動させることができます。材質(キャスター)ゴムキャスター径(Φmm)75キャスター種類自在ストッパー無し4個入数1台分取扱説明書(0.6MB)
オプション/配線ダクト_山金工業製ワークテーブル用山金工業翌日出荷
作業台周りの整理整頓に!配線コードやOAタップをダクト内にスッキリと収納できます。山金工業製ワークテーブルのほとんど※に取り付けが可能です!サイズは間口1800mm用と間口1500mm用の2種類があります。コード通し穴は間口1800mm用は11カ所、間口1500mm用は8カ所あります。多数のコード通し穴、高さのある配線ダクトにより、配線作業がしやすく便利です。さらに、山金工業製のワークテーブル関連オプション品との併用が可能です。「ワークテーブル架台」「マルチシステム」「ロジスタンド」など、作業台の天板にクランプ固定する架台/スタンドや、「引き出し(キャビネット)」と同時にご使用いただけます。
用途ワークテーブルに電子機器を設置する際の、配線整理に。高さ(mm)195材質(本体)スチール(粉体塗装)奥行(mm)80均等耐荷重(kg)8色(本体)ブラックRoHS指令(10物質対応)対応取扱説明書(1.71MB)
ロジスタンド/パンチングパネル付き_ワークテーブル150・LABシリーズ用山金工業翌日出荷
梱包資材や工具類の収納に便利な、流通加工業務に特化したスタンド。パンチングパネル付きです。山金工業製ワークテーブル150シリーズ/LABシリーズの「固定式」・「高さ調整タイプ(固定式)」に取付可能!本体はスチール製。カラーはシルキーホワイト色です。改正RoHS指令10物質規制に対応!1台当りの均等耐荷重は60kgです。パンチングパネル1枚と棚板1枚が標準付属。50mmピッチで任意の位置にセット可能です。棚板は小物の収納などに便利。パンチングパネルは別売りのフックを使用して工具を保管したり、マグネットでの書類貼り付けにも利用でき便利です。パンチングパネル均等耐荷重:1枚当たり10kg。棚板均等耐荷重:1枚当たり30kg。ワークテーブル奥行方向の自由な位置に取り付け可能です(側面固定形式)。背面側がフラットになるので壁面に隙間なく設置できます。※別売りオプションの背面固定金具を使用することで背面固定形式にすることも可能です。その場合は間口方向の自由な位置に取付が可能になります。支柱には部材取付用のボルト固定穴が50mmピッチであいています。支柱穴数に余りがあれば別売りのオプション部材追加が可能です。※オプション品により使用する支柱穴数は異なります。オプション組み合わせ時は本体とオプションの使用支柱穴数を事前にご確認ください。※別売りオプション…棚板、パンチングパネル、フック、段ボール棚、段ボール仕切り枠、LED照明、OAタップなどがあります。
用途梱包資材や工具類の収納・整理整頓用の架台、上棚、スタンドとして。スタンドとして。梱包、検品、検査、包装、組立、加工、工作、設置、作荷、DIY等作業等に。使用例)オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。付属品棚板1枚、パンチングパネル1枚色シルキーホワイト奥行(mm)300均等耐荷重(kg)パンチングパネル:10、棚板:30RoHS指令(10物質対応)対応取扱説明書(3.76MB) (3.17MB)均等耐荷重(kg/台)60
ロジスタンド/段ボール棚セット付き_ワークテーブル150・LABシリーズ用山金工業翌日出荷
梱包資材や工具類の収納に便利な、流通加工業務に特化したスタンド。折り畳んだダンボールの収納に便利な段ボール棚セット付き!山金工業製ワークテーブル150シリーズ/LABシリーズの「固定式」・「高さ調整タイプ(固定式)」に取付可能!本体はスチール製。カラーはシルキーホワイト色です。改正RoHS指令10物質規制に対応!1台当りの均等耐荷重は60kgです。段ボール棚1枚、段ボール仕切り枠2本、棚板1枚が標準付属。段ボール仕切枠は、段ボール棚間口方向の任意位置にセット可能できます。付属の段ボール棚、棚板は50mmピッチで任意の位置にセット可能。段ボール棚均等耐荷重:1枚当たり20kg。棚板均等耐荷重:1枚当たり30kg。ワークテーブル奥行方向の自由な位置に取り付け可能です(側面固定形式)。背面側がフラットになるので壁面に隙間なく設置できます。※別売りオプションの背面固定金具を使用することで背面固定形式にすることも可能です。その場合は間口方向の自由な位置に取付が可能になります。支柱には部材取付用のボルト固定穴が50mmピッチであいています。支柱穴数に余りがあれば別売りのオプション部材追加が可能です。※オプション品により使用する支柱穴数は異なります。オプション組み合わせ時は本体とオプションの使用支柱穴数を事前にご確認ください。※別売りオプション…棚板、パンチングパネル、フック、段ボール棚、段ボール仕切り枠、LED照明、OAタップなどがあります。
用途組立前のダンボール等の梱包資材や工具類の保管・収納用の架台、上棚、スタンドとして。梱包、検品、検査、包装、組立、加工、工作、設置、作荷、DIY等作業等に。使用例)オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。付属品棚板1枚、段ボール棚1枚、段ボール仕切枠2個色シルキーホワイト奥行(mm)581寸法(奥行D×高さH)(mm)段ボール仕切枠:594.2×393均等耐荷重(kg)棚板:30、段ボール棚:20RoHS指令(10物質対応)対応取扱説明書(3.76MB) (1.74MB)均等耐荷重(kg/台)60
ロジスタンド/基本形_棚付き_ワークテーブル150・LABシリーズ用山金工業翌日出荷
梱包資材や工具類の収納に便利な、流通加工業務に特化したスタンド。基本形です。山金工業製ワークテーブル150シリーズ/LABシリーズの「固定式」・「高さ調整タイプ(固定式)」に取付可能!本体はスチール製。カラーはシルキーホワイト色です。改正RoHS指令10物質規制に対応!1台当りの均等耐荷重は60kgです。基本形は小物置きに便利な棚板1枚付き。棚板は50mmピッチで任意の位置にセット可能です。棚板均等耐荷重:1枚当たり30kg。ワークテーブル奥行方向の自由な位置に取り付け可能です(側面固定形式)。背面側がフラットになるので壁面に隙間なく設置できます。※別売りオプションの背面固定金具を使用することで背面固定形式にすることも可能です。その場合は間口方向の自由な位置に取付が可能になります。支柱には部材取付用のボルト固定穴が50mmピッチであいています。支柱穴数に余りがあれば別売りのオプション部材追加が可能です。※オプション品により使用する支柱穴数は異なります。オプション組み合わせ時は本体とオプションの使用支柱穴数を事前にご確認ください。※別売りオプション…棚板、パンチングパネル、フック、段ボール棚、段ボール仕切り枠、LED照明、OAタップなどがあります。
用途梱包資材や工具類の保管・収納用の架台、上棚、スタンドとして。スタンドとして。梱包、検品、検査、包装、組立、加工、工作、設置、作荷、DIY等作業等に。使用例)オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。付属品棚板1枚色シルキーホワイト奥行(mm)300均等耐荷重(kg)棚板:30RoHS指令(10物質対応)対応取扱説明書(3.76MB)均等耐荷重(kg/台)60
オプション/背面固定金具_ロジスタンド用山金工業翌日出荷
山金工業製ロジスタンド用のオプション背面固定金具です。1セット=2個入り(1台分)。ロジスタンドは標準では側面固定形式ですが、本商品を使用することで背面固定形式に変更できます。背面固定形式では、ワークテーブルの天板幅より小さいサイズのロジスタンドも取付可能になります。ワークテーブルの側面がフラットになるため、テーブルを横並びで使用する場合などにも便利です。
用途別売りのロジスタンドを背面固定形式へ変更したいときに。適合本体ロジスタンド質量(kg)2高さ(mm)55奥行(mm)190間口(mm)250材質(棚板)スチール色(天板)シルキーホワイト入数1セット(2個入)RoHS指令(10物質対応)対応
オプション/ステンレスSUS304製ロングアジャスター(4本入)_ワークテーブル用山金工業翌日出荷
山金工業製ワークテーブルにご使用いただけるオプションのステンレスSUS304製ロングアジャスターです。SUS304製なのでさびにくく、耐食性に優れています。種類:3タイプをご用意しています。・標準タイプ:一般的なアジャスター、3タイプの中で最も安価です。・樹脂付きタイプ:底面に樹脂パッドがついており床面を傷つけにくいです。・固定プレートタイプ:床固定の為のアンカー用穴14Φがあいているタイプです。作業台の地震・耐震対策におすすめです。ねじ径の異なるワークテーブルには取付ができませんので、予め取付されたいワークテーブルのねじ径をご確認ください。例)ワークテーブル300シリーズ高さ調整タイプ、折りたたみタイプには取付ができません。
用途固定式のワークテーブル・作業台の高さ寸法アップに。70mm程度の調整が可能です。質量(kg)0.8材質(本体)ステンレスSUS304アジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L100
オプション/スチール製ロングアジャスター(4本入)_ワークテーブル用山金工業翌日出荷
山金工業製ワークテーブルにご使用いただけるオプションのスチール製ロングアジャスターです。種類:3タイプをご用意しています。・標準タイプ:一般的なアジャスター、3タイプの中で最も安価です。・樹脂付きタイプ:底面に樹脂パッドがついており床面を傷つけにくいです。・固定プレートタイプ:床固定の為のアンカー用穴14Φがあいているタイプです。作業台の地震・耐震対策におすすめです。ねじ径の異なるワークテーブルには取付ができませんので、予め取付されたいワークテーブルのねじ径をご確認ください。例)ワークテーブル300シリーズ高さ調整タイプ、折りたたみタイプには取付ができません。
用途固定式のワークテーブル・作業台の高さ寸法アップに。70mm程度の調整が可能です。質量(kg)0.8材質(本体)スチール均等耐荷重(kg)1000/本アジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L100総耐荷重(kg)1000/本
角回転台八幡ねじ税込¥681¥619
ソーホースBIGMAN(ビッグマン)税込¥4,508¥4,098