仕様トレーサビリティ証明対応質量(g)約250(取付器具含む)規格JIS C 1602-1995入力種類ユニバーサルシリーズSDC形C25制御方式制御動作:ON/OFF制御・時間比例PID・電流比例PID、PID組数:最大4組、PIDオートチューニング:リミットサイクル法によるPID自動設定(標準的な制御特性・外乱に速やかに反応する制御特性・PVの上/下動が少ない制御特性から選択可能)パネルサイズ(mm)48×96指示方式デジタル4桁、7セグメントLED表示(PV:上段緑色/SP:下段橙色)使用周囲温度(℃)23±2指示精度±0.3%FS±1digit関連資料(7.48MB)イベント種類PV上限、PV下限、PV上下限、偏差上限、偏差下限、偏差上下限などデジタル入力機能:設定(SP)値を最大4組切替、PID組切替、RUN/READY切替、AUTO/MANUAL切替などサンプリング周期(ms)300
付属品取り付け枠1個、ガスケットA(本体に取付け)1個、取扱説明書(A3両面和英版)1部、【CT(カレントトランス)】CTL-6-S-H1個[オプション:W(20A)付加時]、2個[オプション:W3(20A)付加時]、CTL-12-S36-10L1U1個[オプション:W(50A)付加時]、2個[オプション:W3(50A)付加時]色黒質量(g)約120取付方式専用取付枠を使用(取付可能なパネルの厚さ:1~5mm)直流電圧(V)0~1DC、0~10DC、1~5DC、0~5DC材質(ケース)難燃性樹脂入力マルチ入力設定方式シートキー入力外形寸法(幅W×高さH×奥行D)(mm)48×48×62(首下ガスケットA有りの時:54.5)機能停電対策、自己診断、自動冷接点温度補償(熱電対のみ)、バーンアウト、入力異常、表示範囲・制御範囲、ウォームアップ表示、自動/手動制御切替、コンソール通信絶縁抵抗(MΩ)500VDC、10以上表示器PV表示器:11セグメントLCDバックライト赤/緑/橙、SV表示器:11セグメントLCDバックライト緑、MEMO表示器:11セグメントLCDバックライト緑、動作表示:バックライト橙消費電力(VA)約8周囲湿度(%RH)35~85(ただし、結露しないこと)防塵・防滴前面部IP66安全規格UL認証:入力定格100~240VAC、24VAC/DCファイルNo.E159038周囲温度(℃)0~50絶縁抵抗500V DC 10MΩ以上RoHS指令(10物質対応)対応耐電圧(kV)入力端子-電源端子間:1.5AC1分間、出力端子-電源端子間:1.5AC1分間別売品番端子カバー(TC-ACS)、USB通信ケーブルCMAサンプリング周期(ms)250
色黒質量(g)約91取付方式専用取付枠を使用(取付可能な制御盤の厚さ:1~10 mm以内)材質(ケース)難燃性樹脂入力マルチ入力設定方式シートキー入力外形寸法(幅W×高さH×奥行D)(mm)48×24×109(首下98.5mm パッキンB取り付け時)機能センサ補正、設定値ロック、PVフィルタ、停電対策、自己診断、自動冷接点温度補償(熱電対のみ)、バーンアウト、入力異常、ウォームアップ表示、一時的PV/SV表示切替消費電力(VA)約4周囲湿度(%RH)35~85(結露不可)防塵・防滴前面部 IP66安全規格UL認証:入力定格100~240VAC、24VAC/DCファイルNo.E159038周囲温度(℃)0~50絶縁抵抗500V DC 10MΩ以上RoHS指令(10物質対応)対応耐電圧(kV)入力端子-電源端子間・出力端子-電源端子間:1.5 AC 1分間